Nacogdoches |
295 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Wiring Device-Kellems |
Catalog Number |
8300HRED |
8300RED |
Manufacturer Number |
8300HRED |
8300RED |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Residential Gfci Devices
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007830040 |
00783585197401 |
Weight per package |
0.2065 (lbs/each) |
0.2 (lbs/each) |
Description |
8300HRED Compact HG Dup Rec 20A 125V Red
Duplex Receptacle, 20 A, 126 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, Red, Impact Resistant, Corrosion Resistant, 0.2100 LB
|
8300RED Hubbell-Pro HG DPLX 20A/125V RD
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.93 (Each) |
$8.72 (Each) |
Carton/Reel |
$10.93 (1 Each) |
$8.72 (1 Each) |
Standard Packaging/Reel |
$1,092.62 (100 Each) |
$87.20 (10 Each) |
|
amperage rating |
20 |
20 |
connection |
Wire Ground |
Screw Terminals |
Current Rating |
20 A |
20 |
Material |
Thermoplastic |
Nylon |
Number of Wires |
3 |
3-Wire |
Phase |
- |
1 |
Poles |
2 |
2-Pole |
Voltage Rating |
126 V |
125 VAC |
Wattage |
- |
2,500 |
Wire Size |
4 |
#12 to #10 |
|
|
Height |
3.281 in |
- |
Length |
1.322 in |
- |
Size |
3.3 in |
3.28 in x 1.57 in x 1.15 in |
Width |
0.780 in |
- |
|
Description |
COMPACT HG DUP REC 20A 125V RD |
HUBBELL-PRO HG DPLX 20A/125V RD |
extra long description |
P&S 8300HRED COMPACT HG DUP REC 20A |
HWDK 8300RED HUBBELL-PRO HG DPLX 20 |
Features |
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back & Side Wire 20amp 125volt Red |
- |
Long Description |
Duplex Receptacle, 20 A, 126 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 in Length, 0.780 in Width, 3.281 in Height, ThermoPlastic, Red, Impact Resistant, Corrosion Resistant, 0.2100 lb |
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red. |
Product Type |
Duplex Receptacle |
Hubbell-Pro HG DPLX 20A/125V RD |
Short Description |
20 A, 126 V, Duplex Receptacle, Red |
- |
Special Features |
Back & Side Wire;Heavy Duty Compact Design |
Self Grounding |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back Wire |
- |
Dielectric Strength |
- |
Withstands 2,000V minimum |
Mounting Type |
Wall Mount |
- |
package quantity |
10 CT;100 PK |
- |
pallet quantity |
- |
4500 |
Receptacle Type |
Duplex |
- |
Resistance Properties |
Impact Resistant;Corrosion Resistant |
- |
Standards Met |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
- |
|
Brand |
Pass & Seymour/Legrand |
WIRING DEVICE-KELLEMS |
Manufacturers Part Number |
8300-HRED |
8300RED |
series |
- |
Hubbell-PRO |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Commercial receptacles |
Residential GFCI devices |
Type |
Hospital Grade Receptacle |
RECEPTACLE |
|
|
Application |
Industrial |
Hubbell-Pro Heavy Duty Hospital Grade |
environmental conditions |
- |
Indoor Dry unless protected by additional means |
Mounting |
WALL |
Screw Mount |
nema rating |
5-20R |
5-20R |
standard |
UL 498 |
Certified to CSA, C22.2, No. 42 File 285;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186 |