Nacogdoches |
112 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Carlon |
Catalog Number |
8409 |
LT43G |
Manufacturer Number |
8409 |
LT43G |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Non-Metallic Fittings
|
Non-Metallic Fittings
|
UNSPSC |
-
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
658746884097 |
00034481085652 |
Weight per package |
0.206 (lbs/each) |
0.27 (lbs/each) |
Description |
8409 1-1/4" N/M LT Straight Conn Gy
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 2.4 In Diameter, 1-1/4 In Knockout Size, 2.44 In Length, Nylon Material, 5/25 PK Package Quantity, Lower Installed Cost;Molded Of Type Nylon 6. Flammability Classification 94V-2:Temperature Index 125°C;Resists Salt Wa
|
LT43G 1-1/4" NM LT Fitting
1-1/4 Inch, Straight, Two-Piece Liquidtight Non-Metallic Fitting, Ul E32447, Temperatures Up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.53 (Each) |
$25.97 (Each) |
Carton/Reel |
$47.66 (5 Each) |
$129.87 (5 Each) |
Standard Packaging/Reel |
$238.29 (25 Each) |
$129.87 (5 Each) |
|
Material |
Nylon |
Non-Metallic |
|
|
Diameter |
2.4 in |
- |
Length |
2.44 in |
- |
Size |
- |
1-1/4 INCH |
|
Description |
1-1/4" N/M LT STRAIGHT CONN GY |
1-1/4" NM LT FITTING |
extra long description |
- |
ABB LT43G 1-1/4IN STR LT FTNG PVC G |
Long Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, Straight Connection Orientation, Liquid-Tight Connection Type, 2.4 in Diameter, 1-1/4 in Knockout Size, 2.44 in Length, Nylon Material, 5/25 PK Package Quantity, Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C;Resists Salt Wa |
1-1/4 Inch, Straight, Two-Piece Liquidtight Non-Metallic Fitting, UL E32447, Temperatures up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey |
Product Type |
Nonmetallic Liquid-Tight Straight Conduit Connector |
1-1/4IN STR LT FTNG PVC Gry |
Short Description |
Non-Metallic Liquid-Tight Straight Conduit Connector, 1-1/4 in, Nylon, Gray, 5/25 PK |
- |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, and Common Solvents;Lower Installed Cost;Molded of Type Nylon 6. Flammability Classification 94v-2:Temperature Index 125°C |
- |
|
Connection Orientation |
Straight |
- |
Connection Type |
Liquid-Tight |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
1-1/4 in |
- |
package quantity |
5/25 PK |
- |
Standards Met |
cULus Listed File No. E197675 |
- |
|
Brand |
SUPERFLEX LTD. |
Carlon |
Manufacturers Part Number |
8409 |
LT43G |
sub brand |
Sealproof(R) |
Carlon |
|
Category Description |
NON-METALLIC FITTINGS |
NON-METALLIC FITTINGS |
Type |
- |
Liquidtight Fittings |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
For use with Carflex conduit and Carflex X-Flex conduit |
standard |
- |
cULus |