Nacogdoches |
23 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Arlington |
Catalog Number |
8422 |
NMLT9010 |
Manufacturer Number |
8422 |
NMLT9010 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Non-Metallic Fittings
|
Non-Metallic Fittings
|
UNSPSC |
-
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
658746884226 |
00018997541048 |
Weight per package |
0.185 (lbs/each) |
0.16 (lbs/each) |
Description |
8422 1" N/M LT 90D Conn Gy
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;Hvac Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 1 In Knockout Size, 4.125 In Length, Nylon Material, 5/50 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 125°
|
NMLT9010 1" NM LT Push Conn
90 Degree Non Metallic SNAP2IT Connector For Use With Non Metallic Liquid Tight Conduit Type B Only. Push On Installation. 1" Trade Size.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.48 (Each) |
$10.56 (Each) |
Carton/Reel |
$62.40 (5 Each) |
$52.80 (5 Each) |
Standard Packaging/Reel |
$624.00 (50 Each) |
$264.00 (25 Each) |
|
connection |
- |
Threaded X Push In |
Material |
Nylon |
UV-Rated Plastic |
|
|
Diameter |
- |
4.107 in |
Length |
4.125 in |
2.874 |
Size |
- |
L(2.874) x W(4.107) x H(4.107) |
Width |
- |
4.107 |
|
Description |
1" N/M LT 90D CONN GY |
1" NM LT PUSH CONN |
extra long description |
- |
ARL NMLT9010 1"90D NMLT PUSH CONN |
Long Description |
Non-Metallic Liquid-Tight Conduit Connector, Assemblies;HVAC Equipment;Indoor/Outdoor;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Wire Hook-Up Application, Gray Color, 90 ° Connection Orientation, NPT Connection Type, 1 in Knockout Size, 4.125 in Length, Nylon Material, 5/50 PK Package Quantity, Flammability Classification 94V-2;Lower Installed Cost;Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Temperature Index 125° |
90 degree Non Metallic snap2it connector for use with non metallic liquid tight conduit type B only. Push on installation. 1" Trade Size. |
Product Type |
Nonmetallic Liquid-Tight Conduit Connector |
Non Metallic Liquid Tight 90° Connector |
Short Description |
Non-Metallic Liquid-Tight Conduit Connector, 90°, 1 in, Nylon, Gray, 5/50 PK |
Non Metallic Liquid Tight 90° Connector, Plastic, 1 in, 90° |
Special Features |
Resists Salt Water, Weak Acids, Gasoline, Alcohol, Oil, Grease, & Common Solvents;Lower Installed Cost;Flammability Classification 94V-2;Temperature Index 125° C |
1 IN Knockout |
|
Connection Orientation |
90 ° |
90° |
Connection Type |
NPT |
Threaded x Push In |
for use with |
- |
Non-Metallic Liquid-Tight Conduit |
Form |
- |
Form B |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockout Size |
1 in |
1 in |
media |
- |
Yes |
Mounting Type |
- |
Push-On |
package quantity |
5/50 PK |
5 PK;25 PK |
Standards Met |
cULus Listed File No. E197675 |
ECCN:EAR99 Certified;UL Listed;CSA Certified |
Thread Size |
1 in |
- |
|
|
Brand |
SUPERFLEX LTD. |
Arlington Industries |
Manufacturers Part Number |
8422 |
NMLT9010 |
sub brand |
Sealproof(R) |
Snap2It |
|
Category Description |
NON-METALLIC FITTINGS |
NON-METALLIC FITTINGS |
Type |
- |
Push-In Connector |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Assemblies;Wire Hook-Up;Indoor/Outdoor |
NM Cable |
standard |
- |
cULus |