Nacogdoches |
1,136 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Flexible Conduit |
Catalog Number |
8432R |
LT34NM1000 |
Manufacturer Number |
8432R |
55094303 |
Category |
Conduit & Raceways -
Liquid Tight Conduit
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Non-Metallic Sealtite and Fittings
|
Liquid Tight
|
UNSPSC |
-
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
658746843216 |
00032886053313 |
Weight per package |
0.2187 (lbs/each) |
0.18 (lbs/ft) |
Description |
8432R 3/4" NM L/T 800' Reel
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.820 to 0.840 In Conduit Inner Diameter, 1.030 to 1.050 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
|
LT34NM1000 3/4" NM L/T 1000'
3/4" Ultratite Flexible Nonmetallic Conduit Gray 1000 FT
|
|
Minimum Order QTY |
800 |
1,000 |
Unit/Foot |
$0.96 (Foot) |
$1.72 (Foot) |
Carton/Reel |
$768.64 (800 Feet) |
$1,724.80 (1000 Feet) |
Standard Packaging/Reel |
$768.64 (800 Feet) |
$1,724.80 (1000 Feet) |
|
Color |
Gray |
- |
Style |
Type B |
- |
|
|
Description |
3/4" NM L/T 800' REEL |
3/4" NM L/T 1000' |
extra long description |
- |
SWC 55094303 LTNM 3/4" Gy 1000R |
Long Description |
Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.820 to 0.840 in Conduit Inner Diameter, 1.030 to 1.050 in Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab |
3/4" ULTRATITE FLEXIBLE NONMETALLIC CONDUIT GRAY 1000 FT |
Product Type |
Nonmetallic Liquid-Tight Conduit |
LTNM 3/4" Gy 1000R |
Short Description |
Nonmetallic Liquid-Tight Conduit, 3/4 in, Type B, Gray, 100 PK |
- |
similar brands |
Sealtite® |
- |
Special Features |
Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter |
- |
|
Conduit Inner Diameter |
0.820 to 0.840 in |
- |
Conduit Outer Diameter |
1.030 to 1.050 in |
- |
outside diameter |
- |
1040 |
package quantity |
100 PK |
- |
Standards Met |
UL Listed File No. E129973;CSA Certified File No. LL-84705 |
- |
|
Brand |
SUPERFLEX LTD. |
Flexible Conduit |
Manufacturers Part Number |
8432R |
55094303 |
|
Category Description |
NON-METALLIC SEALTITE AND FITTINGS |
Liquid Tight |
|
|
|
Application |
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting |