Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
85153K |
SK234 |
Manufacturer Number |
85153K |
SK234 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111728 - Screwdriver set
|
27111728 - Screwdriver set
|
UPC/EAN/GTIN |
00092644851537 |
00092644325083 |
Weight per package |
0.36 (lbs/each) |
0.4 (lbs/each) |
Description |
85153K Slotted Screw Holding Driver Kit, 3/16" and 1/4"
The Klein Tools 2-Piece Slotted Screw-Holding Screwdriver Set Is Designed With Positive Gripping Action to Hold, Start and Drive Slotted Screws In Awkward, Hard-to-Reach Places. The Unique Split-Blade Screw-Holding Driver Can Wedge Into The Screw Slot. The Exclusive Cushion-Grip™ Handles Offer Greater Torque and Outstanding Comfort.
|
SK234 Screwdriver Set, Slotted Screw Holding, 3PC
Slotted Holding Screwdriver Set, Plastic Grip Handle Material, Red (Handle), 3 Pieces, 0.40 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.41 (Each) |
$44.20 (Each) |
Carton/Reel |
$21.41 (1 Each) |
$44.20 (1 Each) |
Standard Packaging/Reel |
$128.46 (6 Each) |
$265.20 (6 Each) |
|
|
Color |
- |
Red (Handle) |
Color Code |
Black/ Yellow |
- |
Handle Color |
Black/ Yellow |
Red |
Handle Material |
Cushion Grip |
Plastic Grip |
|
Overall Length |
5.78" (14.7 cm); 8.38" (21.3 cm) |
5.25" to 10.25" (13.3 to 26 cm) |
|
Description |
SLOTTED SCREW HOLDING DRIVER KIT, 3/16" AND 1/4" |
SCREWDRIVER SET, SLOTTED SCREW HOLDING, 3PC |
extra long description |
KLEIN 85153K SL Screw Holding Drive |
- |
Features |
The Klein Tools 2-Piece Slotted Screw-Holding Screwdriver Set is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places. The unique split-blade screw-holding driver can wedge into the screw slot. The exclusive Cushion-Grip™ handles offer greater torque and outstanding comfort. |
The Klein Tools 3-Piece Screw-Holding Screwdriver Set is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places with its unique split-blade screw-holding driver that wedges into screw slot. The set comes with a seal-tight vinyl pouch to keep your screwdrivers neat and organized. |
Long Description |
The Klein Tools 2-Piece Slotted Screw-Holding Screwdriver Set is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places. The unique split-blade screw-holding driver can wedge into the screw slot. The exclusive Cushion-Grip™ handles offer greater torque and outstanding comfort. |
Slotted Holding Screwdriver Set, Plastic Grip Handle Material, Red (Handle), 3 Pieces, 0.40 lb |
Product Type |
SL Screw Holding Driver Set, 2 PC |
Slotted Holding Screwdrivers, 3 PC |
Short Description |
- |
Slotted Holding Screwdriver Set, Plastic Grip Handle |
Special Features |
Screw Holding |
- |
|
Handle Length |
2.82" (7.16 cm); 4.41" (11.20 cm) |
- |
included |
- |
Cat. No. K23, K34, K46 |
includes |
- |
K23;K34;K46 |
media |
- |
Yes |
Number of Pieces |
- |
3 |
Overall Height |
0.84" (2.1 cm); 1.25" (3.2 cm) |
- |
Overall Width |
0.84" (2.1 cm); 1.25" (3.2 cm) |
- |
Shank Length |
3" (7.6 cm); 4" (10.2 cm) |
3" to 6" (7.6 to 15.2 cm) |
Shank Type |
Slotted |
- |
Tip Size |
3/16" (4.8 mm); 1/4" (6.4 mm) |
- |
Tip Style |
- |
Slotted |
tip type |
Slotted |
- |
|
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
85153K |
SK234 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Screwdriver Set |
Slotted Screw Holding Screwdriver Sizes 3/16", 1/4", 5/16" |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
1.20 oz (34 g); 3.7 oz (105 g) |
0.40 lb;0.18 kg |
|
Application |
Driving Slotted Fasteners |