Item Comparison: 85346, 85346

Item

85346 - CAT5E RJ-45 8P8C Modular Plugs, 25/Card - Ideal

85346
CAT5E RJ-45 8P8C Modular Plugs, 25/Card

$0.7049 Each

$17.62 (25 Each)

QTY:
Each
Add
85346 - 3/4" X 6' Whip W/8AWG Wire - SPC

85346
3/4" X 6' Whip W/8AWG Wire

$73.34 Each

$880.08 (12 Each)

QTY:
Each
Add
Nacogdoches 0 14
All Stores 5,375 132
Vendor Ideal SPC
Catalog Number 85346 85346
Manufacturer Number 85-346 85346
Category Distribution Devices - Outlets, Jacks, & Plates Enhanced Commodity Codes - Conduit & Raceways
Classification Datacom Wiring Devices and Accessories Non-Metallic Sealtite and Fittings
UNSPSC 39121444 - RJ jack and module -
UPC/EAN/GTIN 00783250853465 065874685346
Weight per package 0.2 (lbs/each) 2.25 (lbs/each)
Description 85346 CAT5E RJ-45 8P8C Modular Plugs, 25/Card
Modular Plug, Colorless, 0.01 LB
85346 3/4" X 6' Whip W/8AWG Wire
Non-Metallic Sealtite and Fitting, 8 Awg Conductor Size, Made In Usa, 3/4 In Outside Diameter, 6 FT Overall Length, Carton Package Type
Minimum Order QTY 25 Units 1 Unit
Unit/Foot $0.70 (Each) $73.34 (Each)
Carton/Reel $17.62 (25 Each) $73.34 (1 Each)
Standard Packaging/Reel $17.62 (25 Each) $880.08 (12 Each)
Conductor Size - 8 AWG
Color Colorless -
Overall Length - 6 ft
Description CAT5E RJ-45 8P8C MODULAR PLUGS, 25/CARD 3/4" X 6' WHIP W/8AWG WIRE
extra long description IDEAL 85-346 RJ-45 8 POS 8 CONTCT M -
Features CAT5e 8P8C (eight position/eight contact) modular plug connectors which support TIA/EIA standards for twisted pair cabling up to 100 MHz. IDEAL modular plugs are designed to work seamlessly with the IDEAL Telemaster and FT-45 series of modular plug crimp tools. Plugs are designed and manufactured to support all 100O cable wiring schemes including the widely used TIA-568A and TIA-568B configurations. -
Long Description Modular Plug, Colorless, 0.01 lb Non-Metallic Sealtite and Fitting, 8 AWG Conductor Size, Made in USA, 3/4 in Outside Diameter, 6 ft Overall Length, Carton Package Type
Product Type RJ-45 8 Pos 8 Contct Mod Plugs Non-Metallic Sealtite and Fitting
Short Description RJ-45 Modular Plug, Colorless, Mod Plug Terminating of UTP 24 AWG Cat 5 or 5E, 25 PK Non-Metallic Sealtite and Fitting, 8 AWG, 6 ft, 3/4 in Dia
similar brands - Sealtite®
Special Features All Plugs Work With 24 AWG Solid Or Stranded Conductors And Round Or Flat Cables;Features: All Plugs Are Manufactured To Comply With FCC 86 Guidelines And are UL listed;IDEAL Modular Plugs Are Capable Of Supporting The Latest EIA/TIA Cable System Performance Categories When Installed In Compliance With Appropriate EIA/TIA Standards And Methods;Includes plugs for Round Cable With Solid Conductors And Plugs For Flat Cable And Stranded Conductors;Position: 8;The Position And Contact Configurations Cover The P -
outside diameter - 3/4 in
package quantity 25 PK -
Made in USA - yes
Brand Ideal SUPERFLEX LTD.
Manufacturers Part Number 85-346 85346
Category Description Datacom Wiring Devices and Accessories NON-METALLIC SEALTITE AND FITTINGS
Type Round Solid, RJ-45 -
minimum qty 25 -
Package Type - Carton
Weight 0.01 lb -
Application Mod Plug Terminating of UTP 24 AWG Cat 5 or 5E -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat