Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Greenlee |
Catalog Number |
870 |
870 |
Manufacturer Number |
870 |
870 |
Category |
Steel -
Bodies & Covers
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Anchors & Anchor Kits
|
UNSPSC |
39121302 - Enclosure plates or covers
|
27112404 - Anchor setting tools
|
UPC/EAN/GTIN |
00782274004808 |
00783310026716 |
Weight per package |
0.97 (lbs/each) |
0.575 (lbs/each) |
Description |
870 2-1/2" & 3" STL FM7 Cond Body CVR
Blank Cover, Form 7 Body Type, 3/8 In Trade Size, Wedge Nut, 0.97 LB/Ea
|
870 Expndr Assy, SCRW Anchr 3/8-16
Screw Anchor Expander, Hardened Alloy Steel, 9.01 In Overall Length, 0.6 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$50.09 (Each) |
$147.03 (Each) |
Carton/Reel |
$50.09 (1 Each) |
$147.03 (1 Each) |
Standard Packaging/Reel |
$250.45 (5 Each) |
$147.03 (1 Each) |
|
Material |
Sheet Steel |
Hardened Alloy Steel |
|
|
Description |
2-1/2" & 3" STL FM7 COND BODY CVR |
EXPNDR ASSY,SCRW ANCHR 3/8-16 |
extra long description |
CRS-H 870 2 1/2 AND 3 WDGNUT SHT ST |
GRN 870 3/8-16 SCREW ANCHOR EXPANDE |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Hardened alloy steel.Quick and Secure.set expensive Screw Anchors in masonry,regardless of thickness,with these handy tools.Simply Screw the Anchor onto the expander ,insert into drilled hole and strike expander head with a hammer. |
Long Description |
Blank Cover, Form 7 Body Type, 3/8 in Trade Size, Wedge Nut, 0.97 lb/EA |
Screw Anchor Expander, Hardened Alloy Steel, 9.01 in Overall Length, 0.6 lb |
Product Type |
2 1/2 and 3 Wdgnut SHT STL Form 7 Cov |
Screw Anchor Expander |
Short Description |
Blank Cover, 3/8 ", Form 7 Body, Steel |
Screw Anchor Expander, Hardened Alloy Steel, For 84305 Anchor |
Special Features |
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time |
- |
|
body type |
Form 7 |
- |
Compatible With |
- |
84305 Anchor |
dimensions |
4.2800 IN X 1.0200 IN X 9.0100 IN |
- |
for use with |
Condulet(R) Conduit Body |
- |
Mounting Type |
Wedge Nut |
- |
package quantity |
1 CT;5 PK |
1 BX |
Standards Met |
- |
UL 514B Listed;CSA C22.2 Certified |
|
Brand |
Cooper Crouse-Hinds |
Greenlee Textron |
Manufacturers Part Number |
870 |
870 |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
ANCHORS & ANCHOR KITS |
Type |
Wedge nut cover |
- |
|
|
Weight |
0.97 lb/EA |
0.6 lb;0.3 kg |
|
Application |
Conduit Fitting |
Masonry |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |