Nacogdoches |
51 |
0 |
All Stores |
|
|
|
Vendor |
Scotch |
Nsi |
Catalog Number |
88 |
WW832 |
Manufacturer Number |
7000006092 |
WW-832 |
Category |
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes - Tape
|
Tape, Soldering, & Shrink Tube -
Markers & Marking Tapes
|
Classification |
Tape
|
Tape
|
UNSPSC |
31201500 - Tape
|
31201502 - Electrical insulating tape
|
UPC/EAN/GTIN |
00054007061434 |
00662381367150 |
Weight per package |
0.003 (lbs/each) |
0.25 (lbs/each) |
Description |
88 Super 88 Vinyl Electrical Tape, 3/4" X 66', BK
Vinyl Electrical Tape, Black, 20 LB/In Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 66 FT Length, 3/4 In Width, 8.5 Mil Thickness, 2.59 LB
|
WW832 3/4"X66' 8.5MIL Prem Vny Tape
Warriorwrap WW-832 Black Vinyl Heavy Duty Electrical Tape Is Strong Enough For Professional Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 8.5MIL Thick, 66FT Long and Has A Max Temperature Rating Of 220 Degrees F. The Strong Adhesion Helps Stick to Uneven Surfaces. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.61 (Each) |
$8.08 (Each) |
Carton/Reel |
$1,661.00 (100 Each) |
$8.08 (1 Each) |
Standard Packaging/Reel |
$1,661.00 (100 Each) |
$8.08 (1 Each) |
|
|
Background Color |
Black |
- |
Backing Material |
PVC |
NSI |
Color |
- |
Black |
|
Length |
66 ft;20.1168 m |
66 |
Size |
- |
Thickness - 8.5mil - Length-66' - Width 3/4" |
Thickness |
8.5 mil |
.0085 |
Width |
3/4 in;19 mm |
.750 |
|
Description |
SUPER 88 VINYL ELECTRICAL TAPE, 3/4" X 66', BK |
3/4"X66' 8.5MIL PREM VNY TAPE |
extra long description |
3M 7000006092 Scotch® Vinyl Electri |
NSI WW-832 Vyl Elec Tape Premium 8. |
Features |
Scotch(R) Vinyl Electrical Tape Super 88 is a premium grade, 8.5-mil thick, all-weather vinyl insulating tape. It is designed to perform continuously between atemperature range of 0–220°F (-18–105°C). It has an excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions.The combination of elastic backing and aggressive adhesive provides moisture-tight electrical and mechanical protection with minimum bulk. Scotch TapeSuper 88 is an Underwriters’ Laboratories Listed |
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.For insulating, splicing or marking cables and wires on the jobsite, choose WarriorWrap, available in 12 colors and 3 grades of quality. That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity to hold tight in residential or commercial en |
Long Description |
Vinyl Electrical Tape, Black, 20 lb/in Tensile Strength, 0 °F Operating Temperature, +220 °F Operating Temperature, 66 ft Length, 3/4 in Width, 8.5 mil Thickness, 2.59 lb |
WarriorWrap WW-832 Black Vinyl Heavy Duty Electrical Tape is strong enough for professional environments and highly resistant to abrasion and corrosion. This tape is 8.5mil thick, 66ft long and has a max temperature rating of 220 degrees F. The strong adhesion helps stick to uneven surfaces. Top breaking strength and elasticity make WarriorWrap an excellent choice for splicing, insulating or marking wires. |
Product Type |
Vinyl Electrical Tape |
Vyl Elec Tape Premium 8.5MIL .75" 66FT |
Short Description |
Black Vinyl Electrical Tape, 3/4" x 66', PVC |
- |
Special Features |
It has an Excellent Resistance to Abrasion, Moisture, Alkalies, Acids, Corrosion and Varying Weather Conditions |
Superior Adhesion and Elasticity, Extreme Weather Performance, Excellent Tensile Strength, Highly Resistant to UV, Abrasion and Corrosion. |
|
Adhesive Material |
Rubber Resin |
- |
Maximum Operating Temperature |
+220 °F;+105 °C |
- |
maximum voltage |
- |
600 |
Minimum Operating Temperature |
0 °F;-18 °C |
- |
package quantity |
1 CN;10 CT;100 RL |
- |
Standards Met |
ASTM D 3005 Type 2;Mil-I- 24391C;VDE 0340 TEIL 3-1;SS 404 09 75 |
- |
Tensile Strength |
20 lb/in |
- |
Warranty |
- |
1 YEAR |
|
|
Brand |
Minnesota Mining (3M) |
NSi |
Manufacturers Part Number |
88-SUPER-3/4X66FT |
WW-832 |
sub brand |
Scotch(R) |
- |
|
Category Description |
TAPE |
TAPE |
Type |
VINYL |
Premium |
|
|
Application |
Primary Insulation for Splices Up to 600v. Protective Jacketing |
Primary Insulation for Wire and Cale Splices up to 600 Volts, Wire Harnessing, Used for Jacketing on High Voltage Splices. |
standard |
UL Listed; 510 Standard Insulating Tape, File E129200; CSA; Standard C22.2 No. 197- M1983 PVC Insulating Tape, File LR48769; ASTM D 3005 Type 2; VDE 0340 TEIL 3-1; SS 404 09 75 |
UL 510 |