Item Comparison: 8836GRTNK, 8836GRTNK

Item

8836GRTNK - 8X8X36 N3R Wireway - Unity

8836GRTNK
8X8X36 N3R Wireway

$292.57 Each

$292.57 (1 Each)

QTY:
Each
Add
8836GRTNK - Wway 8X8X36 N3R PNTD SC, NK - Eaton

8836GRTNK
Wway 8X8X36 N3R PNTD SC, NK

$191.20 Each

$191.20 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 85 92
Vendor Unity Eaton
Catalog Number 8836GRTNK 8836GRTNK
Manufacturer Number 8836GRTNK 8836 GRT NK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00761515143148 00782051143164
Weight per package 22 (lbs/each) 22.49 (lbs/each)
Description 8836GRTNK 8X8X36 N3R Wireway
Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 36 In Overall Length, 8 In Overall Height, 8 In Overall Width, Powder Coated, 22 LB
8836GRTNK Wway 8X8X36 N3R PNTD SC, NK
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 In Overall Length, 8 In Overall Height, 8 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $292.57 (Each) $191.20 (Each)
Carton/Reel $292.57 (1 Each) $191.20 (1 Each)
Standard Packaging/Reel $292.57 (1 Each) $191.20 (1 Each)
Cover Type Slip On Screw Cover
Material Low Carbon Steel Galvanized Steel
Color Gray Gray
Finish Powder Coated Phosphate Undercoat or Acrylic Electrocoat
Depth 8 8.00 In
Length 36 36.00 In
Overall Length 36 in 36 in;914 mm
Width 8 8.00 In
Description 8X8X36 N3R WIREWAY WWAY 8X8X36 N3R PNTD SC,NK
extra long description UNT 8836GRTNK N3R SCREW COVER GUTTE B-LINE 8836 GRT NK 3600 N3R SC STRA
Features - Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 36 in Overall Length, 8 in Overall Height, 8 in Overall Width, Powder Coated, 22 lb Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 in Overall Length, 8 in Overall Height, 8 in Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Product Type Slip-On Cover Trough Wiring Trough
Short Description NEMA 3R Slip-On Cover Trough, 36 x 8 x 8 in NEMA 3R Wiring Trough, 36 x 8 x 8 in, Steel
Special Features For protecting wiring indoors from dripping water, or outdoors from rain, sleet and snow; Formed from code gauge, low carbon steel; Drip shield top, seam-free sides; Accumulation-free bottom; Embossed mounting holes provided; Slip-on cover without gasket Cover is Held Secure By Sliding it Under the Top End Flangeand Fastening it With Plated Screws on the Bottom Endflange;Sealing Screws and Lances are Located at Each End of Thewireway Cover wireway Exceeding 72 inches in Length has Two Covers, Aremovable Center Channel and Body Supports
dimensions - 36.0000 IN X 8.0000 IN X 8.0000 IN
for use with NEMA 3R Enclosure NEMA 3R Enclosure
gauge - 16
ip rating IP32 IP32
Knockouts NO -
Overall Height 8 in 8 in;203 mm
Overall Width 8 in 8 in;203 mm
Standards Met UL 870 Listed;cULus Listed;RoHS Compliant UL 870 Listed;CSA C22.2 No. 26 Certified;NEMA Standard
Made in USA yes -
Brand Unity EATON B-LINE SERIES
Manufacturers Part Number 8836GRTNK 8836 GRT NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type GRT Gutter Slip-On Cover Wiring Trough Wiring trough
Weight 22 lb -
Application Control and Power Cable;Cable and Wire Junction;Distribution and Termination Houses Runs of Control and Power Cable;Cable and Wire Junction, Distribution and Termination
Enclosure NEMA 3R, IP32 NEMA 3R, IP32
standard UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant CSA Certified,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat