Item Comparison: A8872RT, 8872GRTNK

Item

A8872RT - 8X8X72 N3R SC Wway - Nvent Hoffman

A8872RT
8X8X72 N3R SC Wway

$461.38 Each

$461.38 (1 Each)

QTY:
Each
Add
8872GRTNK - Wway 8X8X72 N3R PNTD SC, NK - Eaton

8872GRTNK
Wway 8X8X72 N3R PNTD SC, NK

$393.35 Each

$393.35 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 58 57
Vendor Nvent Hoffman Eaton
Catalog Number A8872RT 8872GRTNK
Manufacturer Number A8872RT 8872 GRT NK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00783510429997 00782051887204
Weight per package 60 (lbs/each) 41.86 (lbs/each)
Description A8872RT 8X8X72 N3R SC Wway
Wiring Trough, Screw Cover, Gray, Steel, 72 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 60 LB
8872GRTNK Wway 8X8X72 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 8" Height, 72" Length, 8" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $461.38 (Each) $393.35 (Each)
Carton/Reel $461.38 (1 Each) $393.35 (1 Each)
Standard Packaging/Reel $461.38 (1 Each) $393.35 (1 Each)
Cover Type Screw Cover -
Material Steel 16 GAUGE GALVANEAL STEEL
Color Gray Gray
Color Code ANSI 61 -
Finish Polyester Powder Paint Gray
Depth 72 8.00 In
Length - 72.00 In
Overall Length 72 in;1829 mm -
Size 8.00x8.00x72.00 in -
Width 8 8.00 In
Description 8X8X72 N3R SC WWAY WWAY 8X8X72 N3R PNTD SC,NK
extra long description NVENT HOF A8872RT Wire Trough, Type B-LINE 8872 GRT NK 7200 N3R SC STRA
Features Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Wiring Trough, Screw Cover, Gray, Steel, 72 in Overall Length, 8 in Overall Height, 8 in Overall Width, Polyester Powder Paint, 14, 60 lb Eaton B-Line series wiring trough, 8" height, 72" length, 8" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type Wire Trough, Type 3R 7200 N3R SC Straight Section W/O Ko
Short Description NEMA 3R Wiring Trough, 72 x 8 x 8 in -
Special Features Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking -
dimensions - 72.0000 IN X 8.0000 IN X 8.0000 IN
for use with NEMA 3R Enclosure -
gauge 14 -
ip rating IP32 -
Overall Height 8 in;203 mm -
Overall Width 8 in;203 mm -
Standards Met UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard -
Made in USA yes -
Brand Hoffman Enclosures, Inc. EATON B-LINE SERIES
Manufacturers Part Number A8872RT 8872 GRT NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Trough Wiring trough
Weight 60 lb -
Application Power Distribution Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Fact
Enclosure - NEMA 3R, IP32
nema rating 3R Weather-resistant, except dust -
standard - CSA Certified,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat