Item Comparison: 88HSENK, F88GCPNKGV

Item

88HSENK - Wway 8X8 N1 QK Conn End PLT, NK - Eaton B-Line Series

88HSENK
Wway 8X8 N1 QK Conn End PLT, NK

$17.23 Each

$86.15 (5 Each)

QTY:
Each
Add
F88GCPNKGV - 8X8 N1 GLV End PLT, No Ko - Nvent Hoffman

F88GCPNKGV
8X8 N1 GLV End PLT, No Ko

$18.45 Each

$18.45 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 212 6
Vendor Eaton B-Line Series Nvent Hoffman
Catalog Number 88HSENK F88GCPNKGV
Manufacturer Number 88HSENK F88GCPNKGV
Category Gutters & Troughs - Nema Type 1 Wireway & Fittings Enclosure, Cabinet & Way Gener - Wireway General Accessories
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131711 - Wireway fitting and accessories
UPC/EAN/GTIN 00782051479492 00783510888602
Weight per package 1.34 (lbs/each) 28.8 (lbs/each)
Description 88HSENK Wway 8X8 N1 QK Conn End PLT, NK
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 In Overall Height, 8 In Overall Length, 1.34 LB
F88GCPNKGV 8X8 N1 GLV End PLT, No Ko
Closure Plate, 8.00X8.00, Galvanized, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.23 (Each) $18.45 (Each)
Carton/Reel $17.23 (1 Each) $18.45 (1 Each)
Standard Packaging/Reel $86.15 (5 Each) $18.45 (1 Each)
Cover Type Hinged Cover -
Material Steel IN MILD STEEL
Color Gray Unpainted
Finish Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish Galvanized
Height 8 TPI 8
Overall Length 8 in;203 mm -
Width 8 TPI 8
Description WWAY 8X8 N1 QK CONN END PLT,NK 8X8 N1 GLV END PLT,NO KO
extra long description B-LINE 88-HSENK HINGE SCREW COVER W NVENT HOF F88GCPNKGV Closure Plate
Features Used to terminate wireway or fitting. Shown with KO, also available without. Lay-in Galvanized Closure Plates are used for closing and sealing the end of a wireway section or run.
Long Description Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 in Overall Height, 8 in Overall Length, 1.34 lb Closure Plate, 8.00x8.00, Galvanized, Steel
Product Type Hinge Screw Cover Wireway, End Noko 8X8 Closure Plate W/O Knockouts
Short Description NEMA 1 Hinged Lay-In Wireway, 8 x 8 in, No KO -
Enclosure Type Nema 1 -
fitting type Lay-In Wireway -
for use with Cable and Wire Junction, Distribution and Termination -
Knockouts - NO
Overall Height 8 in;203 mm -
Made in USA yes -
Brand EATON B-LINE SERIES Nvent Hoffman
Manufacturers Part Number 88 HSENK F88GCPNKGV
sub brand Electrical Enclosures -
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type End, Lay-In Closure Plate
Weight 1.34 lb -
Application Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination Power Distribution
Enclosure NEMA 1, IP30 -
nema rating - 1 Indoor, electrical protection
standard UL 870, CSA C22.2, IEC 60529 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat