Item Comparison: 8TSSF232UNVEB81U, CS82324EU

Item

8TSSF232UNVEB81U - 8' 4LMP T8 Tandem Strip 120-277V - Metalux

8TSSF232UNVEB81U
8' 4LMP T8 Tandem Strip 120-277V

$109.98 Each

$109.98 (1 Each)

QTY:
Each
Add
CS82324EU - 8' 4-Lamp Strip T8 - Columbia Lighting

CS82324EU
8' 4-Lamp Strip T8

$61.00 Each

$61.00 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 191 17
Vendor Metalux Columbia Lighting
Catalog Number 8TSSF232UNVEB81U CS82324EU
Manufacturer Number 8TSSF232UNVEB81U 03441009H910000
Category Enhanced Commodity Codes - Lighting Fluorescent General Purpose Li - Fluorescent Surface General Pu
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC 39112507 - Strip lights 39112507 - Strip lights
UPC/EAN/GTIN 00080083519682 00078531005023
Weight per package 11.3999 (lbs/each) 11 (lbs/each)
Description 8TSSF232UNVEB81U 8' 4LMP T8 Tandem Strip 120-277V
Tandem Strip, T8 Bulb Shape, 48 In Length, 4-1/4 In Width, 3-1/2 In Height, 277 V Ac, 32 W, Instant, 2 Lamps, 1 Ballasts, Surface Mount, 11.3999 LB
CS82324EU 8' 4-Lamp Strip T8
Strip Light, T8 Bulb Shape, 96 In Length, 4-7/16 In Width, 1-13/16 In Height, 120/277 V Ac, 32 W, Electronic Ballast, Instant, 4 Lamps, Die-Formed Steel Housing Material, Baked White Enamel, 11 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $109.98 (Each) $61.00 (Each)
Carton/Reel $109.98 (1 Each) $61.00 (1 Each)
Standard Packaging/Reel $109.98 (1 Each) $61.00 (1 Each)
amperage rating N/A -
Ballast Type - Electronic
Lamp Type T8 (Not Included) -
Lamp Wattage 32 W 32 W
Material Steel -
Number of Lamps 2 4
Voltage Rating 277 V ac 120/277 V ac
Wattage 32 W -
Finish - Baked White Enamel
Housing Material - Die-Formed Steel
Height 3-1/2 in 1-13/16 in
Length 48 in -
Size 97.375 IN Length 5.0 IN Width 2.3 IN Height -
Width 4-1/4 in 4-7/16 in
Description 8' 4LMP T8 TANDEM STRIP 120-277V 8' 4-LAMP STRIP T8
extra long description CLS 8TSSF-232-UNV-EB81-U SSF 4 LMP, HCI 03441009H910000 CS8-232-4EU
Features - CS straight-sided utility channel, 8 ft, Number of Lamps: 4, Lamp Type: 4 foot, T8: 32 watt fluorescent, Lamp Included: No, Ballast Type: 4-Light electronic instant start T8, Voltage Rating: 120-277 VAC.Standard strip is suitable for utility and light industrial or retail applications. Wide variety of hanging options available for mounting flexibility. Optional reflectors, wireguards and continuous row wiring options also available.
Long Description Tandem Strip, T8 Bulb Shape, 48 in Length, 4-1/4 in Width, 3-1/2 in Height, 277 V ac, 32 W, Instant, 2 Lamps, 1 Ballasts, Surface Mount, 11.3999 lb Strip Light, T8 Bulb Shape, 96 in Length, 4-7/16 in Width, 1-13/16 in Height, 120/277 V ac, 32 W, Electronic Ballast, Instant, 4 Lamps, Die-Formed Steel Housing Material, Baked White Enamel, 11 lb/EA
Product Type SSF 4 LMP, TDM 8' Wide STRP, Elt Bal, T8 Strip Light
Short Description Tandem Strip, T8, 277 VAC, 32W, 2 Lamp Strip Light, T8, 120/277 VAC, 32W, 4 Lamp
Special Features Flip-up socket feature for faster installation out of the box -
bulb shape T8 T8
lumens N/A -
Mounting Type Surface Mount -
Number of Ballasts 1 -
package quantity 1 ct 1 ct
Socket Type N/A -
Standards Met UL/cUL Listed - Damp Location UL listed 1598, cUL;CSA
start type Instant Start Instant Start
Brand METALUX COL
Manufacturers Part Number 8TSSF-232-UNV-EB81-U CS8-232-4EU
sub brand SSF Series -
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Type Strip -
Weight 11.3999 lb 11 lb/EA
Application lighting Light Industrial;Retail
Mounting Strip/Flushmount -
standard UL/cUL Listed;Damp Locations -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat