Nacogdoches |
490 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
LH Dottie |
Catalog Number |
923S |
HW125 |
Manufacturer Number |
923-S |
HW125 |
Category |
Emt Straps & Clamp Backs -
Steel One Hole Emt Straps
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Emt Straps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31162906 - Hose or pipe clamps
|
31162310 - Mounting straps
|
UPC/EAN/GTIN |
00781747009234 |
00781002278153 |
Weight per package |
0.085 (lbs/each) |
0.108 (lbs/each) |
Description |
923S 1-1/4" One Hole Emt Strap
One Hole Strap, 1-1/4 In Trade Size, Zinc Electro-Plate, 1.88 In Length, 0.88 In Width, 0.085 LB
|
HW125 1-1/4'' One Hole Pipe Strap
One Hole Strap, Steel Material, Zinc Plated Finish, Surface Mounting, 13 Ga Thickness, 1-1/4 In. Strap Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.27 (Each) |
$1.24 (Each) |
Carton/Reel |
$127.02 (100 Each) |
$61.78 (50 Each) |
Standard Packaging/Reel |
$127.02 (100 Each) |
$61.78 (50 Each) |
|
|
Finish |
Zinc Electroplated |
Zinc Plated |
|
Length |
1.88 in |
- |
Size |
1 1/4 |
- |
Thickness |
- |
13 |
Width |
0.88 in |
- |
|
Description |
1-1/4" ONE HOLE EMT STRAP |
1-1/4'' ONE HOLE PIPE STRAP |
extra long description |
BPT 923-S 1-1/4" EMT PIPE STRAP STE |
DOTTIE HW125 1-1/4" One Hole Strap |
Features |
To support rigid conduit and IMC to mounting surface. |
- |
Long Description |
One Hole Strap, 1-1/4 in Trade Size, Zinc Electro-Plate, 1.88 in Length, 0.88 in Width, 0.085 lb |
One Hole Strap, Steel material, Zinc Plated Finish, Surface mounting, 13 GA thickness, 1-1/4 in. strap size |
Product Type |
One Hole Strap |
1-1/4" One Hole Strap Pipe 13GA. |
Short Description |
One Hole EMT Strap, 1-1/4 in, Zinc Electro-Plate |
- |
Special Features |
- |
Features: Zinc Plated Steel (After Fabrication), Inverted Rib for Strength, For E.M.T./Pipe |
|
for use with |
EMT Conduit |
- |
media |
Yes |
- |
Number of Holes |
- |
1 |
package quantity |
100 PK |
- |
Standards Met |
CSA certified |
- |
|
|
Brand |
Bridgeport |
LH DOTTIE |
Manufacturers Part Number |
923-S |
HW125 |
|
Category Description |
EMT STRAPS |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
One Hole EMT Strap |
One Hole Strap |
|
|
|
Application |
Used to Support EMT to Mounting Surface |
Cables, Tubing, Pipe or E.M.T |
Mounting |
- |
Surface Mount |
standard |
CSA |