Item Comparison: 935RB, 935R

Item

935RB - Torpedo Billet Level, Rare-Earth Magnet - Klein Tools

935RB
Torpedo Billet Level, Rare-Earth Magnet

$32.99 Each

$197.94 (6 Each)

QTY:
Each
Add
935R - Aluminum Torpedo Level Rare-Earth Magnet, 9" - Klein Tools

935R
Aluminum Torpedo Level Rare-Earth Magnet, 9"

$30.58 Each

$183.48 (6 Each)

QTY:
Each
Add
Nacogdoches 2 1
All Stores 100 205
Vendor Klein Tools Klein Tools
Catalog Number 935RB 935R
Manufacturer Number 935RB 935R
Category Tool Kits - Miscellaneous Hand Tools Tool Kits - Miscellaneous Hand Tools
Classification Hand Tools Hand Tools
UNSPSC 27111802 - Levels 27111802 - Levels
UPC/EAN/GTIN 00092644935022 00092644935015
Weight per package 0.463 (lbs/each) 0.531 (lbs/each)
Description 935RB Torpedo Billet Level, Rare-Earth Magnet
Torpedo Billet Level, Aluminum, 4 Vials, 8 In Overall Length, 1.476 In Overall Width, 0.75 In Overall Depth, 0.45 LB
935R Aluminum Torpedo Level Rare-Earth Magnet, 9"
Aluminum Torpedo Level, 3 Vials, 9 In Overall Length, 1.95 In Overall Width, 0.75 In Overall Depth, 0.55 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.99 (Each) $30.58 (Each)
Carton/Reel $32.99 (1 Each) $30.58 (1 Each)
Standard Packaging/Reel $197.94 (6 Each) $183.48 (6 Each)
Material Aluminum Aluminum
Depth 0.75" .75"
Overall Length 8 in;203 mm 9 in;229 mm
Description TORPEDO BILLET LEVEL, RARE-EARTH MAGNET ALUMINUM TORPEDO LEVEL RARE-EARTH MAGNET, 9"
extra long description KLEIN 935RB Torpedo Billet Level, R KLEIN 935R Aluminum Torpedo Level R
Features This high precision and accuracy of Klein's Billet Aluminum Torpedo level saves time and rework. Powerful rare earth magnets with patented magnet track secure the level to any metal surface. Four large, easy-to-read vials identify Level, 30, 45 and 90 degrees. The level surface is precision ground and machined flat for increased accuracy. Durable aluminum ensures a long productive life while the high-visability orange makes this level easy to find on conduit or the jobsite. This aluminum Torpedo level features powerful rare earth magnets with patented magnet track securing the level to any metal surface. This level has large, easy-to-read vials for measurements at 3 angles:level, 90 and 45 degrees. Top view vial view windows allow for easy reading from a variety of angles.
Long Description Torpedo Billet Level, Aluminum, 4 Vials, 8 in Overall Length, 1.476 in Overall Width, 0.75 in Overall Depth, 0.45 lb Aluminum Torpedo Level, 3 Vials, 9 in Overall Length, 1.95 in Overall Width, 0.75 in Overall Depth, 0.55 lb
Product Type Torpedo Billet Level, Re Magnet Aluminum Torpedo Level Re Magnet
Short Description Torpedo Billet Level, Aluminum Aluminum Torpedo Level, Aluminum
Special Features Patented Magnet Track Secures Level to Surfaces Patented Magnet Track Secures the Level to Any Metal Surface
Accuracy +/- 0.029° +/- 0.029°
media - Yes
Number of Vials 4 3
Overall Depth 0.75 in 0.75 in
Overall Height 0.75" (1.9 cm) 0.75" (1.9 cm)
Overall Width 1.476 in 1.95 in
package quantity 6 CT -
Brand Klein Tools Klein Tools
Manufacturers Part Number 935RB 935R
Category Description HAND TOOLS HAND TOOLS
Type Torpedo Torpedo
Weight 0.45 lb;204 g 0.55 lb;249 g
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat