Item Comparison: 953, MBC27

Item

953 - 3/8" Malleable Beam Clamp - Bridgeport

953
3/8" Malleable Beam Clamp

$9.57 Each

$478.50 (50 Each)

QTY:
Each
Add
MBC27 - Beam Clamp 3/8-16 - Arlington

MBC27
Beam Clamp 3/8-16

$12.5946 Each

$629.73 (50 Each)

QTY:
Each
Add
Nacogdoches 238 0
All Stores 19,933 0
Vendor Bridgeport Arlington
Catalog Number 953 MBC27
Manufacturer Number 953 MBC27
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Beam, Ra, Edge, & Parallel Clamps Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC 31162905 - Beam clamps 39121701 - Electrical hangers
UPC/EAN/GTIN 00781747009531 00018997423276
Weight per package 0.584 (lbs/each) 1.173 (lbs/each)
Description 953 3/8" Malleable Beam Clamp
Clamp, 2 In Trade Size, Zinc Electro-Plated, Insulated, 1-7/8 In Length, 1-5/16 In Width, 1-3/4 In Height, 0.584 LB
MBC27 Beam Clamp 3/8-16
Malleable Iron Beam Clamp. 300LB Static Load Rating. Threaded Rod Size 3/8"/16. Trade Size 2".
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.57 (Each) $12.59 (Each)
Carton/Reel $478.50 (50 Each) $629.73 (50 Each)
Standard Packaging/Reel $478.50 (50 Each) $629.73 (50 Each)
Material Malleable Iron IRON
Color - Silver
Finish Zinc Electroplated -
Height 1-3/4 in -
Length 1-7/8 in 1.761
Size 2 L(1.761) x W(1.997) x H(1.893)
Width 1-5/16 in 1.997
Description 3/8" MALLEABLE BEAM CLAMP BEAM CLAMP 3/8-16
extra long description BPT 953 2" BEAM CLAMP ARL MBC27 2" BEAM CLAMP
Features Single screw beam clamp insulator support with two threaded holes. UL listed. -
Long Description Clamp, 2 in Trade Size, Zinc Electro-Plated, Insulated, 1-7/8 in Length, 1-5/16 in Width, 1-3/4 in Height, 0.584 lb Malleable iron beam clamp. 300lb static load rating. threaded rod size 3/8"/16. Trade Size 2".
Product Type Clamp 2" Beam Clamp
Short Description Clamp, 2 in, Zinc Electro-Plate, Malleable Iron -
similar brands Fullman -
Special Features Tap Size (UNC) 3/8 - 16 Malleable Iron
Color/Finish Zinc Electro-Plated -
Insulated/Non-Insulated Insulated -
media Yes -
package quantity 1 CT;50 Pk -
Rod Size 3/8-16 -
Standards Met UL File No: E161206;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed -
Made in USA yes -
Brand Bridgeport Arlington Industries
Manufacturers Part Number 953 MBC27
sub brand Fullman -
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type Insulator Support Beam Clamps -
Trade Size 2 in -
Weight 0.584 lb -
Application Single Screw Beam Clamp Insulator Support With Two Threaded Holes Beam Clamp
standard cULus -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat