Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
969B0X |
31528 |
Manufacturer Number |
969-BOX |
31528 |
Category |
Lighting Lampholders -
Incandescent Lampholders
|
Lighting Lampholders -
Incandescent Lampholders
|
Classification |
Miscellaneous Residential Devices
|
Miscellaneous Residential Devices
|
UNSPSC |
39111803 - Lamp sockets
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00032664422904 |
00785007315202 |
Weight per package |
0.13 (lbs/each) |
0.1328 (lbs/each) |
Description |
969B0X Socket W/Hickey Keyless Med Base Porc WH
Fixture Socket, Medium Base, Incandescent Lamp, 250 V Ac, 660 W, Metal Material, Screw Terminal, Heat and Impact-Resistant, Lamp Stem Mount;Bracket Mount, 1.9 In Height, 1.38 In Width
|
31528 Porcelain Kyls LMPHLDR Fixt Pan W/Hickey
Lampholder, Medium Base, Incandescent Lamp, 2 In Lamp Size, 250 V Ac, 600 W, Porcelain Material, White, Screw Terminal, 2 In Height, 1.38 In (Dia.) Width, 0.13 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.64 (Each) |
$8.04 (Each) |
Carton/Reel |
$7.64 (1 Each) |
$80.40 (10 Each) |
Standard Packaging/Reel |
$764.00 (100 Each) |
$804.00 (100 Each) |
|
amperage rating |
- |
600 |
Lamp Type |
Incandescent |
Incandescent |
Material |
Metal |
Porcelain |
Terminal Type |
Screw |
Screw |
Voltage Rating |
250 V ac |
250 V ac |
Wattage |
- |
600 W |
|
Base Type |
Medium |
Medium |
Color |
- |
White |
|
Height |
1.9 in |
2 in |
Width |
1.38 in |
1.38 in (Dia.) |
|
Description |
SOCKET W/HICKEY KEYLESS MED BASE PORC WH |
PORCELAIN KYLS LMPHLDR FIXT PAN W/HICKEY |
extra long description |
EWD 969-BOX Socket W/Hickey Keyless |
P&S 31528 PORCELAIN KYLS LMPHLDR FI |
Features |
Incandescent Medium Base Fixture Sockets feature screw terminals are backed out – ready for wiring. Interiors have removable turn knobs. Hickeys and nipples are threaded for mounting on standard fixture, lamp stems or brackets. |
Medium base, porcelain, screw terminals, keyless, single circuit, fixture pan with 1/8" IPS hickey. White. |
Long Description |
Fixture Socket, Medium Base, Incandescent Lamp, 250 V ac, 660 W, Metal Material, Screw Terminal, Heat and Impact-Resistant, Lamp Stem Mount;Bracket Mount, 1.9 in Height, 1.38 in Width |
Lampholder, Medium Base, Incandescent Lamp, 2 in Lamp Size, 250 V ac, 600 W, Porcelain Material, White, Screw Terminal, 2 in Height, 1.38 in (Dia.) Width, 0.13 lb |
Product Type |
Socket W/Hickey Keyless Med Base Porc WH |
Lampholder |
Short Description |
Fixture Socket, 250 VAC, 660 W |
Lampholder, 250 VAC, 600 W |
Special Features |
Molded of Heat- and Impact-Resistant Phenolic or Urea |
Mounts in Standard Wall Box;Standard Lampholder |
|
Base |
- |
Screw |
dimensions |
1.4000 IN X 1.8000 IN X 1.4000 IN |
- |
lamp size |
- |
2 in |
Mounting Type |
Lamp Stem Mount;Bracket Mount |
- |
package quantity |
1 ct |
100 PK;10 CT |
Resistance Properties |
Heat and Impact-Resistant |
- |
Standards Met |
UL Listed;CSA Certified |
UL Listed;ECCN:EAR99 |
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
969-BOX |
3152-8 |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Miscellaneous residential devices |
Miscellaneous residential devices |
Type |
Lampholder |
Incandescent Lampholder |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Residential/Commercial |
Mounting |
- |
Lamp |
standard |
UL Listed,NOM,RoHS Compliant |
UL Listed |