Item Comparison: 970, K350S

Item

970 - 3-1/2" & 4" Steel CVR - Eaton

970
3-1/2" & 4" Steel CVR

$58.80 Each

$294.00 (5 Each)

QTY:
Each
Add
K350S - 3-1/2" & 4" Mall FM5 Conduit Body CVR - Eaton

K350S
3-1/2" & 4" Mall FM5 Conduit Body CVR

$26.0834 Each

$130.42 (5 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 103 53
Vendor Eaton Eaton
Catalog Number 970 K350S
Manufacturer Number 970 K350S
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39121302 - Enclosure plates or covers 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274005409 00782274756493
Weight per package 1.33 (lbs/each) 1.45 (lbs/each)
Description 970 3-1/2" & 4" Steel CVR
Blank Cover, Form 7 Body Type, 3-1/2 to 4 In Trade Size, Wedge Nut, 1.33 LB/Ea
K350S 3-1/2" & 4" Mall FM5 Conduit Body CVR
Cover, Form 5 Body Type, 3-1/2 In;4 In Trade Size, Screw On, 280 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $58.80 (Each) $26.08 (Each)
Carton/Reel $58.80 (1 Each) $130.42 (5 Each)
Standard Packaging/Reel $294.00 (5 Each) $130.42 (5 Each)
Material Sheet Steel -
Hub Size - 3-1/2 In, 4 In
Description 3-1/2" & 4" STEEL CVR 3-1/2" & 4" MALL FM5 CONDUIT BODY CVR
extra long description CRS-H 970 3 1/2 AND 4 WDGNUT SHT ST CRS-H K350S 3 1/2 AND 4 FORM 5 SHEE
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description Blank Cover, Form 7 Body Type, 3-1/2 to 4 in Trade Size, Wedge Nut, 1.33 lb/EA Cover, Form 5 Body Type, 3-1/2 in;4 in Trade Size, Screw On, 280 lb/100
Product Type 3 1/2 and 4 Wdgnut SHT Steel Form 7 CVR Cover
Short Description Blank Cover, 3-1/2 to 4 in, Form 7 Body, Steel Cover, 3-1/2 in;4 in, Form 5 Body, Steel
Special Features Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time Simplifying Installation, Reducing Inventory and Labor Costs;NEMA 4 Rated
body type Form 7 Form 5
dimensions 5.2600 IN X 1.0200 IN X 9.8400 IN 14.8800 IN X 5.6300 IN X 0.7500 IN
for use with Condulet(R) Conduit Body Conduit Outlet Body
Form - Form 5
includes Stainless Steel Screw Stainless Steel Screw;Nylon Washers and Gasket
Mounting Type Wedge Nut Screw On
package quantity 1 CT;5 PK 5 CT
Standards Met UL 514B Listed;CSA 22.2 UL 514B Listed;cUL Listed;CSA Certified C22.2
Brand Cooper Crouse-Hinds Cooper Crouse-Hinds
Manufacturers Part Number 970 K350S
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type Wedge nut cover COVER
Trade Size 3-1/2 to 4 in 3-1/2 in;4 in
Weight 1.33 lb/EA 280 lb/100
Application Conduit Fitting Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat