Nacogdoches |
790 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Unistrut |
Catalog Number |
A1202HS10PG |
P1001T10PG |
Manufacturer Number |
A1202HS 10PG |
P1001T-10PG |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00616013016039 |
00786364028552 |
Weight per package |
3.6 (lbs/each) |
3.84 (lbs/each) |
Description |
A1202HS10PG 12G 1-5/8"X1-5/8" 10FT Pgal BK to BK HS Strut
Half-Slot Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 2 Channels, 360 LB/100
|
P1001T10PG Back to Back Slotted
Channel, Low-Carbon Strip Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 3-1/4 In Height, 14 Awg Thickness, 3.8 LB/FT
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$10.79 (Foot) |
$0.00 (Foot) |
Carton/Reel |
$107.90 (10 Feet) |
$0.00 (10 Feet) |
Standard Packaging/Reel |
$2,697.50 (250 Feet) |
$0.00 (25 Feet) |
|
Material |
Steel |
Low-Carbon Strip Steel |
|
Finish |
Pre Galvanized |
Pre Galvanized |
|
Depth |
1-5/8 In |
- |
Height |
1-5/8 in |
3-1/4 in;82.6 mm |
Length |
10 ft |
10 ft;3.05 m |
Thickness |
12 AWG |
14 AWG |
Width |
1-5/8 in |
1-5/8 in;41.3 mm |
|
Commodity Description |
- |
CHANNEL & STRUT |
Description |
12G 1-5/8"X1-5/8" 10FT PGAL BK TO BK HS STRUT |
BACK TO BACK SLOTTED |
extra long description |
ABB A1202HS 10PG HALF SLOT CHNL BK- |
METAL FRAMING, BACK TO BACK COMBINATION TYPE; ASTM A653 GRADE 33 LOW CARBON STEEL MATERIAL; PRE-GALVANIZED FINISH; 10 FOOT; 1-5/8 INCH; 3-1/4 INCH; SLOTTED CONFIGURATION; UL E19459, CSA 013669 APPLICABLE STANDARD; 12 GAUGE THICKNESS; COLD FORMED PROCESS; 378 POUND PER 100 FOOT WEIGHT; 2 CHANNEL(S); 0.79 INCH DEFLECTION; 1.111 SQUARE INCH CROSS SECTION AREA; 816 POUND BEAM LOAD RATING; 10900 POUND (0.65 LOAD FACTOR) COLUMN LOAD RATING; P1001T MODEL |
Long Description |
Half-Slot Channel, Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 2 Channels, 360 lb/100 |
Channel, Low-Carbon Strip Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 3-1/4 in Height, 14 AWG Thickness, 3.8 lb/ft |
Product Type |
Half-Slot Channel |
Channel |
Short Description |
1-5/8" x 3-1/4" Half-Slot Channel, Steel, 10 ft |
1-5/8" x 3-1/4" Channel, Low-Carbon Strip Steel, 10 ft;3.05 m |
similar brands |
Unistrut |
Unistrut |
Special Features |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
- |
|
Beam Load Rating |
- |
960 Pound |
Center Spacing |
2 in |
- |
Column Load Rating |
- |
10900 Pound (0.65 Load Factor) |
Cross Section Area |
- |
1.111 Square Inch |
Deflection |
- |
0.79 Inch |
gauge |
12 Gauge |
- |
Number of Channels |
2 |
2 |
package quantity |
10 PK;250 CT |
250 PK;10 CT |
Process |
- |
COLD FORMED |
slot size |
9/16 x 1-1/8 in |
- |
|
|
Brand |
Thomas & Betts |
Unistrut Corp. |
Manufacturers Part Number |
A1202HS-10PG |
P1001T 10PG |
Model |
- |
P1000 |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Metal Channels |
Back to Back Combination |
|
|
Weight |
360 lb/100 |
3.8 lb/ft;5.7 kg/m |
|
Application |
Support and Framing |
Support and Framing |
Configuration |
- |
SLOTTED |
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
Call nearest store for Item Price
|