Nacogdoches |
900 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Bolted Framing |
Catalog Number |
A1202HS10PG |
B22AGALV10 |
Manufacturer Number |
A1202HS 10PG |
B22A-120GLV |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00616013016039 |
00781011217303 |
Weight per package |
3.6 (lbs/each) |
3.7999 (lbs/each) |
Description |
A1202HS10PG 12G 1-5/8"X1-5/8" 10FT Pgal BK to BK HS Strut
Channel, 12 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 10 Feet, Half Slotted Pre-Galvanized Steel With 9/16 Inch X 1-1/8 Inch Slots On 2 Inch Centers, Back to Back Combination
|
B22AGALV10 BLTD 1-5/8X3-1/4X120 12GA GLV BK2BK SLD CHNL
CHNL, 1 5/8IN X 1 5/8IN , Back to Back, 12 Ga, 120IN , GLV
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$10.79 (Foot) |
$11.73 (Each) |
Carton/Reel |
$107.90 (10 Feet) |
$117.30 (10 Each) |
Standard Packaging/Reel |
$2,697.50 (250 Feet) |
$2,346.08 (200 Each) |
|
Material |
Steel |
ASTM A653 Low Carbon Steel |
|
Finish |
Pre-Galvanized |
Pre-Galvanized |
|
Depth |
1-5/8 In |
- |
Height |
1-5/8 in |
3-1/4 INCH |
Length |
10 ft |
10 Foot |
Thickness |
12 AWG |
12 GAUGE |
Width |
1-5/8 in |
1-5/8 INCH |
|
Commodity Description |
- |
CHANNEL & STRUT |
Description |
12G 1-5/8"X1-5/8" 10FT PGAL BK TO BK HS STRUT |
BLTD 1-5/8X3-1/4X120 12GA GLV BK2BK SLD CHNL |
extra long description |
ABB A1202HS 10PG HALF SLOT CHNL BK- |
METAL FRAMING, BACK TO BACK COMBINATION TYPE; ASTM A653 LOW CARBON STEEL MATERIAL; PRE-GALVANIZED FINISH; 10 FOOT; 1-5/8 INCH; 3-1/4 INCH; SOLID CONFIGURATION; 12 GAUGE THICKNESS; COLD FORMED PROCESS; 3.8 POUND PER FOOT WEIGHT; 2 CHANNEL(S); 0.782 INCH AT 25000 PSI DEFLECTION; 1.124 SQUARE INCH CROSS SECTION AREA; 962 POUND AT 25000 PSI BEAM LOAD RATING; 7715 POUND COLUMN LOAD RATING; B22 MODEL |
Long Description |
Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Half Slotted Pre-Galvanized Steel with 9/16 Inch X 1-1/8 Inch Slots on 2 Inch Centers, Back to Back Combination |
CHNL, 1 5/8IN X 1 5/8IN , BACK TO BACK, 12 GA, 120IN , GLV |
Product Type |
Half-Slot Channel |
Solid Channel |
Short Description |
1-5/8" x 3-1/4" Half-Slot Channel, Steel, 10 ft |
- |
similar brands |
Unistrut |
Unistrut |
Special Features |
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces |
- |
|
Beam Load Rating |
- |
962 Pound at 25000 PSI |
Center Spacing |
2 in |
- |
Column Load Rating |
- |
7715 Pound |
Cross Section Area |
- |
1.124 Square Inch |
Deflection |
- |
0.782 Inch at 25000 PSI |
gauge |
12 Gauge |
- |
Number of Channels |
2 |
2 |
package quantity |
10 PK;250 CT |
- |
Process |
- |
COLD FORMED |
slot size |
9/16 x 1-1/8 in |
- |
|
|
Brand |
Thomas & Betts |
BOLTED FRAMING |
Manufacturers Part Number |
A1202HS-10PG |
B22A-120GLV |
Model |
- |
B22 |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Metal Channels |
Metal Framing, Back to Back Combination |
|
minimum qty |
10 |
- |
Status |
- |
Inactive |
|
Weight |
360 lb/100 |
3.8 Pound per Foot |
|
Application |
Support and framing applications |
- |
Configuration |
- |
SOLID |