Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A12P10 |
AW1210P |
Manufacturer Number |
A12P10 |
AW1210P |
Category |
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121103 - Panelboards
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00783510547905 |
00782051793604 |
Weight per package |
8.4 (lbs/each) |
1.83 (lbs/each) |
Description |
A12P10 10.75X8.88 PNL, 12X10 Encl
Panel, Steel, Polyester Powder Paint, White, 10.75 In Overall Length, 8.88 In Overall Width, 8.4 LB
|
AW1210P Encl 10.9X8.9 PNTD BK PNL, For 12X10 Encl
Enclosure Panel, Steel, Painted, White, 10.87 In Overall Length, 8.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 1.83 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.30 (Each) |
$15.65 (Each) |
Carton/Reel |
$24.30 (1 Each) |
$15.65 (1 Each) |
Standard Packaging/Reel |
$97.20 (4 Each) |
$15.65 (1 Each) |
|
Material |
Steel |
Galvanized Steel |
|
Color |
White |
White |
Finish |
Polyester Powder Paint |
Painted |
|
Diameter |
- |
0.25 in (Hole Diameter) |
Overall Length |
10.75 in |
10.87 in;276 mm |
Size |
fits 12x10 in |
8.87 In Width X 10.87 In Height |
|
Description |
10.75X8.88 PNL,12X10 ENCL |
ENCL 10.9X8.9 PNTD BK PNL,FOR 12X10 ENCL |
extra long description |
NVENT HOF A12P10 Panel 10.75x8.88 f |
B-LINE AW1210P JIC PNL, ENC, 12X10 |
Features |
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels. |
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure. |
Long Description |
Panel, Steel, Polyester Powder Paint, White, 10.75 in Overall Length, 8.88 in Overall Width, 8.4 lb |
Enclosure Panel, Steel, Painted, White, 10.87 in Overall Length, 8.87 in Overall Width, 0.25 in (Hole Diameter) Diameter, 1.83 lb |
Product Type |
Panel 10.75X8.88 Fits 12.00X10 |
Enclosure Panel |
Short Description |
10.75X8.88 Panel, Steel, Polyester Powder Paint, 12X10 ENCL, 4 PK |
12 x 12 Enclosure Panel, Steel, Painted, 10.87 in;276 mm |
Special Features |
- |
Hole Diameter 0.25 In |
|
accessory type |
Panel |
Enclosure Panel |
dimensions |
- |
8.8750 IN X 0.0630 IN X 10.8700 IN |
for use with |
Junction Boxes |
Industrial Enclosures |
Mounting Type |
Panel Mount |
- |
Overall Width |
8.88 in |
8.87 in;225 mm |
package quantity |
1 CT;4 Pk |
1 ct |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Hoffman Enclosures, Inc. |
Cooper B-Line/Cable Tray |
Manufacturers Part Number |
A12P10 |
AW1210P |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Industrial Panels and Panel Accessories |
Panels and Panel Accessories |
|
|
Application |
Corrosive Environments; Power Distribution; Controls and Drives |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Industrial Faciliti |
standard |
- |
NEMA,UL Listed,CSA C22.2. |