Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Unity MFG |
Nvent Hoffman |
Catalog Number |
SP1012IS |
A12P10 |
Manufacturer Number |
SP1012-IS |
A12P10 |
Category |
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
N/A
|
39121103 - Panelboards
|
UPC/EAN/GTIN |
00761515244081 |
00783510547905 |
Weight per package |
1 (lbs/each) |
8.4 (lbs/each) |
Description |
SP1012IS Solid Back Panel - Powder Coated White
10X12 Solid BP W011
|
A12P10 10.75X8.88 PNL, 12X10 Encl
Panel, Steel, Polyester Powder Paint, White, 10.75 In Overall Length, 8.88 In Overall Width, 8.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.50 (Each) |
$24.30 (Each) |
Carton/Reel |
$26.50 (1 Each) |
$24.30 (1 Each) |
Standard Packaging/Reel |
$26.50 (1 Each) |
$97.20 (4 Each) |
|
|
Color |
- |
White |
Finish |
- |
Polyester Powder Paint |
|
Overall Length |
- |
10.75 in |
Size |
- |
fits 12x10 in |
|
Description |
SOLID BACK PANEL - POWDER COATED WHITE |
10.75X8.88 PNL,12X10 ENCL |
extra long description |
- |
NVENT HOF A12P10 Panel 10.75x8.88 f |
Features |
- |
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels. |
Long Description |
10X12 SOLID BP W011 |
Panel, Steel, Polyester Powder Paint, White, 10.75 in Overall Length, 8.88 in Overall Width, 8.4 lb |
Product Type |
Enclosure Back Panel |
Panel 10.75X8.88 Fits 12.00X10 |
Short Description |
- |
10.75X8.88 Panel, Steel, Polyester Powder Paint, 12X10 ENCL, 4 PK |
|
accessory type |
- |
Panel |
for use with |
- |
Junction Boxes |
Mounting Type |
- |
Panel Mount |
Overall Width |
- |
8.88 in |
package quantity |
- |
1 CT;4 Pk |
Standards Met |
- |
RoHS Compliant |
|
Brand |
|
Hoffman Enclosures, Inc. |
Manufacturers Part Number |
SP1012-IS |
A12P10 |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
- |
Industrial Panels and Panel Accessories |
|
|
Application |
- |
Corrosive Environments; Power Distribution; Controls and Drives |