Item Comparison: AW1212P, A12P12

Item

AW1212P - Encl 10.9X10.9 PNTD BK PNL, For 12X12 Encl - Eaton

AW1212P
Encl 10.9X10.9 PNTD BK PNL, For 12X12 Encl

$18.41 Each

$18.41 (1 Each)

QTY:
Each
Add
A12P12 - 10.75X10.88 PNL, 12X12 Encl - Nvent Hoffman

A12P12
10.75X10.88 PNL, 12X12 Encl

$28.26 Each

$113.04 (4 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 148 281
Vendor Eaton Nvent Hoffman
Catalog Number AW1212P A12P12
Manufacturer Number AW1212P A12P12
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121321 - Electrical Box Hardware and Accessories 39121103 - Panelboards
UPC/EAN/GTIN 00782051793703 00783510548407
Weight per package 2.2999 (lbs/each) 10 (lbs/each)
Description AW1212P Encl 10.9X10.9 PNTD BK PNL, For 12X12 Encl
Enclosure Panel, Steel, Painted, White, 10.87 In Overall Length, 10.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 2.2999 LB
A12P12 10.75X10.88 PNL, 12X12 Encl
Panel, Steel, Polyester Powder Paint, White, 10.75 In Overall Length, 10.88 In Overall Width, 10 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.41 (Each) $28.26 (Each)
Carton/Reel $18.41 (1 Each) $28.26 (1 Each)
Standard Packaging/Reel $18.41 (1 Each) $113.04 (4 Each)
Material Galvanized Steel Steel
Color White White
Finish Painted Polyester Powder Paint
Diameter 0.25 in (Hole Diameter) -
Overall Length 10.87 in;276 mm 10.75 in
Size 10.87 In Width X 10.87 In Height fits 12x12 in
Description ENCL 10.9X10.9 PNTD BK PNL,FOR 12X12 ENCL 10.75X10.88 PNL,12X12 ENCL
extra long description B-LINE AW1212P JIC PNL, ENC, 12X12 NVENT HOF A12P12 Panel 10.75x10.88
Features Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure. Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Long Description Enclosure Panel, Steel, Painted, White, 10.87 in Overall Length, 10.87 in Overall Width, 0.25 in (Hole Diameter) Diameter, 2.2999 lb Panel, Steel, Polyester Powder Paint, White, 10.75 in Overall Length, 10.88 in Overall Width, 10 lb
Product Type Enclosure Panel Panel 10.75X10.88 Fits 12.00X1
Short Description 12 x 12 Enclosure Panel, Steel, Painted, 10.87 in;276 mm 10.75X8.88 Panel, Steel, Polyester Powder Paint, 12X10 ENCL, 4 PK
Special Features Hole Diameter 0.25 In -
accessory type Enclosure Panel Panel
dimensions 10.8750 IN X 0.0630 IN X 10.8700 IN -
for use with Industrial Enclosures Junction Boxes
Mounting Type - Panel Mount
Overall Width 10.87 in;276 mm 10.88 in
package quantity 1 ct 1 CT;4 Pk
Standards Met - RoHS Compliant
Made in USA yes -
Brand EATON B-LINE SERIES Hoffman Enclosures, Inc.
Manufacturers Part Number AW1212P A12P12
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Panels and Panel Accessories Industrial Panels and Panel Accessories
Weight 2.2999 lb 10 lb
Application Ind Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Mfg. Process Electrification and Con Power Distribution; Controls and Drives; Corrosive Environments
standard NEMA,CSA C22.2.,UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat