Item Comparison: SP1214IS, A14P12

Item

SP1214IS - Solid Back Panel - Powder Coated White - Unity MFG

SP1214IS
Solid Back Panel - Powder Coated White

$31.72 Each

$31.72 (1 Each)

QTY:
Each
Add
A14P12 - 12.75X10.88 PNL, 14X12 Encl - Nvent Hoffman

A14P12
12.75X10.88 PNL, 14X12 Encl

$31.55 Each

$31.55 (1 Each)

QTY:
Each
Add
Nacogdoches 0 12
All Stores 109 304
Vendor Unity MFG Nvent Hoffman
Catalog Number SP1214IS A14P12
Manufacturer Number SP1214-IS A14P12
Category Enhanced Commodity Codes - Boxes & Covers Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Wire Way Junction Boxes Steel Junction Boxes
UNSPSC 39121300 - Electrical boxes and enclosures and fittings and accessories 39121103 - Panelboards
UPC/EAN/GTIN 00761515244128 00783510548001
Weight per package 3 (lbs/each) 2.95 (lbs/each)
Description SP1214IS Solid Back Panel - Powder Coated White
12X14 Solid BP W011
A14P12 12.75X10.88 PNL, 14X12 Encl
Panel, Steel, Polyester Powder Paint, White, 12.75 In Overall Length, 10.88 In Overall Width, 2.95 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $31.72 (Each) $31.55 (Each)
Carton/Reel $31.72 (1 Each) $31.55 (1 Each)
Standard Packaging/Reel $31.72 (1 Each) $31.55 (1 Each)
Material - Steel
Color - White
Finish - Polyester Powder Paint
Overall Length - 12.75 in
Size - fits 14x12 in
Description SOLID BACK PANEL - POWDER COATED WHITE 12.75X10.88 PNL,14X12 ENCL
extra long description - NVENT HOF A14P12 Panel 12.75x10.88
Features - Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Long Description 12X14 SOLID BP W011 Panel, Steel, Polyester Powder Paint, White, 12.75 in Overall Length, 10.88 in Overall Width, 2.95 lb
Product Type Enclosure Back Panel Panel 12.75X10.88 Fits 14.00X1
Short Description - Panel, Steel, Polyester Powder Paint, 12.75 in
accessory type - Panel
for use with - Junction Boxes
Mounting Type - Panel Mount
Overall Width - 10.88 in
package quantity - 1 ct
Standards Met - RoHS Compliant
Brand Unity MFG Hoffman Enclosures, Inc.
Manufacturers Part Number SP1214-IS A14P12
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL JUNCTION BOXES
Type - Industrial Panels and Panel Accessories
Manufacturer Status Non-Stock -
Weight - 2.95 lb
Application - Corrosive Environments; Power Distribution; Controls and Drives
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat