Item Comparison: A16P16, AW1616P

Item

A16P16 - 13X13 PNL, 16X16 Encl - Nvent Hoffman

A16P16
13X13 PNL, 16X16 Encl

$70.57 Each

$70.57 (1 Each)

QTY:
Each
Add
AW1616P - Encl 13X13 PNTD BK PNL For 16X16 Encl - Eaton

AW1616P
Encl 13X13 PNTD BK PNL For 16X16 Encl

$48.21 Each

$48.21 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 24 6
Vendor Nvent Hoffman Eaton
Catalog Number A16P16 AW1616P
Manufacturer Number A16P16 ECL03D2A3A
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121103 - Panelboards 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00783510231101 00782051703863
Weight per package 5.24 (lbs/each) 16 (lbs/each)
Description A16P16 13X13 PNL, 16X16 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 16X16, White, Steel
AW1616P Encl 13X13 PNTD BK PNL For 16X16 Encl
Eaton B-Line Series Premier Series Accessories, Nema 1, White Powder Coated, Used For Installation In Type 1 Medium Enclosures, Steel, Nema Flat Panel, 12 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $70.57 (Each) $48.21 (Each)
Carton/Reel $70.57 (1 Each) $48.21 (1 Each)
Standard Packaging/Reel $70.57 (1 Each) $48.21 (1 Each)
Material MILD STEEL Steel
Color White -
Finish Powder Coated -
Size fits 16x16 in 13.00 In Width X 13.00 In Height
Description 13X13 PNL,16X16 ENCL ENCL 13X13 PNTD BK PNL FOR 16X16 ENCL
extra long description NVENT HOF A16P16 Panel 13.00x13.00 B-LINE AW1616P NEMA PNL, ENC, 16X1
Features Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film. Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description Panel for Type 3R 4 4X 12 13 Enclosure, fits 16x16, White, Steel Eaton B-Line series premier series accessories, NEMA 1, White powder coated, Used for installation in type 1 medium enclosures, Steel, NEMA flat panel, 12 gauge
Product Type Panel 13.00X13.00 Fits 16.00X1 Nema PNL, Enc, 16X16
Special Features - Hole Diameter 0.56 In
accessory type Panels and Panel Accessories -
dimensions - 14.8700 IN X 0.0630 IN X 14.8700 IN
Brand Nvent Hoffman EATON B-LINE SERIES
Manufacturers Part Number A16P16 AW1616P
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Industrial Panels and Panel Accessories Panels and Panel Accessories
Application Power Distribution; Arc Flash Safety; Corrosive Environments; Controls and Drives Ind Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Power Distributio
standard - NEMA,CSA C22.2.,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat