Item Comparison: LED9.5A190827, A1910E26827DIM

Item

LED9.5A190827 - 9.5W Led A19 27K Dim 800LM 80cri - Keystone

LED9.5A190827
9.5W Led A19 27K Dim 800LM 80cri

$2.00 Each

$120.00 (60 Each)

QTY:
Each
Add
A1910E26827DIM - 10W Led A19 27K 800LM Dim - Rab Lighting Inc

A1910E26827DIM
10W Led A19 27K 800LM Dim

$3.93 Each

$47.16 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2,851 71
Vendor Keystone Rab Lighting Inc
Catalog Number LED9.5A190827 A1910E26827DIM
Manufacturer Number KT-LED9.5A19-O-827 A19-10-E26-827-DIM
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led A-Line A Shape Lamps
Classification Led A-Line Shape Lamps Led A-Line Shape Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654126418 00019813748191
Weight per package 0.0028 (lbs/each) 0.1323 (lbs/each)
Description LED9.5A190827 9.5W Led A19 27K Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 Cri
A1910E26827DIM 10W Led A19 27K 800LM Dim
A Line Bulbs 800 Lumens Led A19 10W 60EQ E26 CRI80 2700K Dimmable
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.00 (Each) $3.93 (Each)
Carton/Reel $2.00 (1 Each) $3.93 (1 Each)
Standard Packaging/Reel $120.00 (60 Each) $47.16 (12 Each)
Ballast Type N/A -
Number of Lamps N/A -
Shape - A19
Voltage Rating - 120
Wattage 9.5 10
Base Type E26 -
color rendering index (cri) >80 Deg -
color temperature 2700 -
housing color N/A -
Construction N/A -
Description 9.5W LED A19 27K DIM 800LM 80CRI 10W LED A19 27K 800LM DIM
extra long description Key KT-LED9.5A19-O-827 60W Equiv., RAB A19-10-E26-827-DIM LED A19 10W
Long Description A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 CRI A Line Bulbs 800 Lumens Led A19 10W 60Eq E26 CRI80 2700K Dimmable
Product Type 60W Equiv., 9.5W, 800 Lumen, A19, E26, =80 Cri, Dimmable 27K Led A19 10W 60EQ 800LM E26 27K Dim
average life - 15000
Base - E26
beam angle 230 Deg -
Circuit Type N/A -
Input Voltage 120V -
ip rating N/A -
lumens 800 800
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Power Factor - 0.7
Sensor Type N/A -
Warranty 3 -
Wire Type N/A -
Brand Keystone RAB Lighting Inc
Manufacturers Part Number KT-LED9.5A19-O-827 A19-10-E26-827-DIM
Category Description LED A-LINE SHAPE LAMPS LED A-LINE SHAPE LAMPS
Type - Lamps
Energy Star Y -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat