Item Comparison: A242408LP, 2424812

Item

A242408LP - 24X24X8 N12 CH CLMP CVR - Nvent Hoffman

A242408LP
24X24X8 N12 CH CLMP CVR

$842.15 Each

$842.15 (1 Each)

QTY:
Each
Add
2424812 - Encl 24X24X8 N12 1DR WM CH - Eaton

2424812
Encl 24X24X8 N12 1DR WM CH

$879.78 Each

$879.78 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 37 41
Vendor Nvent Hoffman Eaton
Catalog Number A242408LP 2424812
Manufacturer Number A242408LP 24248-12
Category Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121324 - Electrical general purpose enclosure 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510282103 00782051801507
Weight per package 43 (lbs/each) 45.335 (lbs/each)
Description A242408LP 24X24X8 N12 CH CLMP CVR
Wall-Mount Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, White (Inside);Ansi 61 Gray (Outside), White (Inside);Gray (Door), 24 In Overall Width, 24 In Overall Length, 8 In Overall Height, 43 LB
2424812 Encl 24X24X8 N12 1DR WM CH
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 8" Length, 24" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $842.15 (Each) $879.78 (Each)
Carton/Reel $842.15 (1 Each) $879.78 (1 Each)
Standard Packaging/Reel $842.15 (1 Each) $879.78 (1 Each)
Cover Type Type 12 Continuous Hinge -
Material Steel Carbon Steel
Color White (Inside);ANSI 61 Gray (Outside) ANSI 61 GRAY
Finish Powder Coated -
Depth 8 -
Height 24 -
Overall Length 24 in;609.6 mm -
Size 24.00x24.00x8.00 in 24.00 In Width X 8.00 In Depth X 24.00 In Height
Width 24 -
Description 24X24X8 N12 CH CLMP CVR ENCL 24X24X8 N12 1DR WM CH
extra long description NVENT HOF A242408LP Enclosure 24.00 B-LINE 24248-12 TYPE 12 SGL-DOOR EN
Features For applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure. Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Long Description Wall-Mount Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, White (Inside);ANSI 61 Gray (Outside), White (Inside);Gray (Door), 24 in Overall Width, 24 in Overall Length, 8 in Overall Height, 43 lb Eaton B-Line series wall mounted panel enclosure, 24" height, 8" length, 24" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Product Type Enclosure 24.00X24.00X8.00 Type 12 SGL-Door Enc, 24X24X8
Short Description 24X24X8 Wall-Mount Enclosure, Steel, White (Inside);Ansi 61 Gray (Outside) -
Special Features Continuously Welded and Ground Smooth External Wall-Mounting Brackets;Formed External Return Flanges Around All Sides of Enclosure Opening;Screw-Down Door Clamps Plated door clamps
dimensions - 8.0000 IN X 24.0000 IN X 24.0000 IN
Enclosure Type NEMA 12/13 -
Finish/Coating White (Inside);Gray (Door) -
ip rating IP65 -
Mounting Type Wall Mount Wall
Overall Height 8 in;203 mm -
Overall Width 24 in;609.6 mm -
Standards Met UL 508A Listed;cUL Listed;CSA Certified -
Made in USA yes -
Brand Hoffman Enclosures, Inc. EATON B-LINE SERIES
Manufacturers Part Number A242408LP 24248-12
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Mild Steel Wall Mounted Industrial Enclosures Type 12 panel enclosures
Weight 43 lb -
Application Applications Requiring a Bright White Interior to Increase Control Visibility Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Critical PowerOther IT and Datacom - IT and Datacomm - OtherUtility - Substations, Uti
Mounting - EXTERNAL FEET, WALL
nema rating 12 Indoor, dust-resistant 12
standard - NEMA,UL 508A,CSA C22.2.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat