Item Comparison: A24P24, AW2424P

Item

A24P24 - 21X21 PNL, 24X24 Encl - Nvent Hoffman

A24P24
21X21 PNL, 24X24 Encl

$151.68 Each

$151.68 (1 Each)

QTY:
Each
Add
AW2424P - Encl 20.9X20.9 PNTD BK PNL For 24X24 Encl - Eaton

AW2424P
Encl 20.9X20.9 PNTD BK PNL For 24X24 Encl

$103.24 Each

$103.24 (1 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 94 81
Vendor Nvent Hoffman Eaton
Catalog Number A24P24 AW2424P
Manufacturer Number A24P24 AW2424P
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121103 - Panelboards 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00783510231804 00782051794151
Weight per package 14 (lbs/each) 13 (lbs/each)
Description A24P24 21X21 PNL, 24X24 Encl
Panel, Steel, Polyester Powder Paint, White, 21 In Overall Length, 21 In Overall Width, 14 LB
AW2424P Encl 20.9X20.9 PNTD BK PNL For 24X24 Encl
Enclosure Panel, Steel, Painted, White, 20.87 In Overall Length, 20.87 In Overall Width, 0.56 In (Hole Diameter) Diameter, 13 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $151.68 (Each) $103.24 (Each)
Carton/Reel $151.68 (1 Each) $103.24 (1 Each)
Standard Packaging/Reel $151.68 (1 Each) $103.24 (1 Each)
Material Steel Steel
Color White White
Finish Polyester Powder Paint Painted
Diameter - 0.56 in (Hole Diameter)
Overall Length 21 in 20.87 in;530 mm
Size fits 24x24 in 20.87 In Width X 20.87 In Height
Description 21X21 PNL,24X24 ENCL ENCL 20.9X20.9 PNTD BK PNL FOR 24X24 ENCL
extra long description NVENT HOF A24P24 Panel 21.00x21.00 B-LINE AW2424P NEMA PNL, ENC, 24X2
Features Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description Panel, Steel, Polyester Powder Paint, White, 21 in Overall Length, 21 in Overall Width, 14 lb Enclosure Panel, Steel, Painted, White, 20.87 in Overall Length, 20.87 in Overall Width, 0.56 in (Hole Diameter) Diameter, 13 lb
Product Type Panel 21.00X21.00 Fits 24.00X2 Enclosure Panel
Short Description Panel, Steel, Polyester Powder Paint, 21 in 24 x 24 Enclosure Panel, Steel, Painted, 20.87 in;530 mm
Special Features - 0.56 In Hole Diameter
accessory type Panel Enclosure Panel
dimensions - 20.8750 IN X 0.7500 IN X 20.8700 IN
for use with Type 3R Enclosures;Type 4 Enclosures;Type 4X Enclosures;Type 2 Enclosures;Type 13 Enclosures Industrial Enclosures
Mounting Type Panel Mount -
Overall Width 21 in 20.87 in;530 mm
package quantity 1 ct 1 ct
Standards Met RoHS Compliant -
Made in USA yes yes
Brand Hoffman Enclosures, Inc. EATON B-LINE SERIES
Manufacturers Part Number A24P24 AW2424P
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Industrial Panels and Panel Accessories Panels and Panel Accessories
Weight 14 lb 13 lb
Application Power Distribution; Controls and Drives; Arc Flash Safety; Corrosive Environments Utility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities &
standard - UL Listed,NEMA,CSA C22.2.
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat