Item Comparison: A36P36, AW3636P

Item

A36P36 - 33X33 PNL, 36X36 Encl - Nvent Hoffman

A36P36
33X33 PNL, 36X36 Encl

$319.83 Each

$319.83 (1 Each)

QTY:
Each
Add
AW3636P - Encl 32.9X32.9 PNTD BK PNL For 36X36 Encl - Eaton

AW3636P
Encl 32.9X32.9 PNTD BK PNL For 36X36 Encl

$233.36 Each

$233.36 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 24 4
Vendor Nvent Hoffman Eaton
Catalog Number A36P36 AW3636P
Manufacturer Number A36P36 AW3636P
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121103 - Panelboards 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00783510231002 00782051794410
Weight per package 34.4 (lbs/each) 26.79 (lbs/each)
Description A36P36 33X33 PNL, 36X36 Encl
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 36X36, White, Steel
AW3636P Encl 32.9X32.9 PNTD BK PNL For 36X36 Encl
Eaton B-Line Series Panels and Panel Accessories, Nema 1, White Powder Coated, Steel, Panels and Panel Accessories, Fits 36" X 36" Enclosures, Nema Flanged Panels, 12 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $319.83 (Each) $233.36 (Each)
Carton/Reel $319.83 (1 Each) $233.36 (1 Each)
Standard Packaging/Reel $319.83 (1 Each) $233.36 (1 Each)
Material MILD STEEL Steel
Color White White
Finish Powder Coated -
Size fits 36x36 in 32.87 In Width X 32.87 In Height X 0.75 In Thickness
Description 33X33 PNL, 36X36 ENCL ENCL 32.9X32.9 PNTD BK PNL FOR 36X36 ENCL
extra long description NVENT HOF A36P36 Panel 33.00x33.00 B-LINE AW3636P NEMA PNL, ENC, 36X3
Features Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film. Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description Panel for Type 3R 4 4X 12 13 Enclosure, fits 36x36, White, Steel Eaton B-Line series panels and panel accessories, NEMA 1, White powder coated, Steel, Panels and panel accessories, Fits 36" X 36" enclosures, NEMA flanged panels, 12 gauge
Product Type Panel 33.00X33.00 Fits 36.00X3 Nema PNL, Enc, 36X36
Special Features - Fits 36" X 36" enclosures
accessory type Panels and Panel Accessories -
dimensions - 32.8700 IN X 0.7500 IN X 32.8700 IN
Brand Nvent Hoffman Eaton
Manufacturers Part Number A36P36 AW3636P
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Industrial Panels and Panel Accessories Panels and Panel Accessories
Application Power Distribution; Arc Flash Safety; Corrosive Environments; Controls and Drives Utility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: A
standard - CSA C22.2.,NEMA,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat