Item Comparison: 4424GRTNK, A4424RT

Item

4424GRTNK - NEMA3R Wireway - Unity

4424GRTNK
NEMA3R Wireway

$67.49 Each

$67.49 (1 Each)

QTY:
Each
Add
A4424RT - 4X4X24 N3R SC Wire Trough - Nvent Hoffman

A4424RT
4X4X24 N3R SC Wire Trough

$102.64 Each

$102.64 (1 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 80 75
Vendor Unity Nvent Hoffman
Catalog Number 4424GRTNK A4424RT
Manufacturer Number 4424GRTNK A4424RT
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131714 - Wiring trough
UPC/EAN/GTIN 00761515140703 00783510382100
Weight per package 7 (lbs/each) 9.29 (lbs/each)
Description 4424GRTNK NEMA3R Wireway
Unt 4424GRTNK N3R Screw Cover Gutte
A4424RT 4X4X24 N3R SC Wire Trough
Wiring Trough Nema Type 3R, 4.00X4.00X24.00, Gray, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $67.49 (Each) $102.64 (Each)
Carton/Reel $67.49 (1 Each) $102.64 (1 Each)
Standard Packaging/Reel $67.49 (1 Each) $102.64 (1 Each)
Material - MILD STEEL
Color - Gray
Color Code - ANSI 61
Finish - Galvanized
Depth - 24
Size - 4.00x4.00x24.00 in
Width - 4
Description NEMA3R WIREWAY 4X4X24 N3R SC WIRE TROUGH
extra long description - NVENT HOF A4424RT Wiring Trough 4.0
Features - Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Long Description UNT 4424GRTNK N3R SCREW COVER GUTTE Wiring Trough NEMA Type 3R, 4.00x4.00x24.00, Gray, Steel
Product Type N3R Screw Cover Gutter No K.O. Powder Coated Wiring Trough 4.00X4.00X24.00
ip rating - IP32
Brand Unity Nvent Hoffman
Manufacturers Part Number 4424GRTNK A4424RT
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type - Trough
Application - Power Distribution
nema rating - 3R Weather-resistant, except dust
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat