Item Comparison: A51AEB1, 012031

Item

A51AEB1 - 1/2" Blue Ent 200' Coil - PVC & Accessories

A51AEB1
1/2" Blue Ent 200' Coil

$0.9174 Foot

$183.48 (200 Feet)

QTY:
Feet
Add
012031 - 1/2"X200' Ent Ul Kwikon - Multi Fittings/Kraloy

012031
1/2"X200' Ent Ul Kwikon

$0.4693 Each

$93.86 (200 Each)

QTY:
Each
Add
Nacogdoches 800 0
All Stores 12,800 6,800
Vendor PVC & Accessories Multi Fittings/Kraloy
Catalog Number A51AEB1 012031
Manufacturer Number A51AEB1 ENT12
Category Conduit & Raceways - Ent Conduit, Fittings, & Accy. Unassigned
Classification PVC & Ent PVC & Ent
UNSPSC 39131706 - Electrical conduit -
UPC/EAN/GTIN 00088700020245 622454120310
Weight per package 0.12 (lbs/each) 0
Description A51AEB1 1/2" Blue Ent 200' Coil
1/2 In. X 200 FT. Coil Blue Ez-Flex Flexible Ent Electrical Nonmetallic Tubing
012031 1/2"X200' Ent Ul Kwikon
Minimum Order QTY 200 Units 1 Unit
Unit/Foot $0.92 (Foot) $0.47 (Each)
Carton/Reel $183.48 (200 Feet) $93.86 (200 Each)
Standard Packaging/Reel $183.48 (200 Feet) $93.86 (200 Each)
Voltage Rating 600 Volt maximum -
Color Blue -
Length 10 ft. -
Description 1/2" BLUE ENT 200' COIL 1/2"X200' ENT UL KWIKON
extra long description CTX A51AEB1 1/2 EZ-FLEX 200'COIL PE -
Features CANTEX A51AEB1 is a 1/2 in. x 200 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing. -
Long Description 1/2 in. x 200 ft. coil Blue EZ-Flex Flexible ENT Electrical Nonmetallic Tubing -
Product Type 1/2 Ez-Flex 200'Coil Pe -
Inside Diameter 1.558 in. minimum & 1.622 in. maximum -
outside diameter 1.888 in. minimum & 1.912 in. maximum -
Brand PVC & Accessories Multi Fittings/Kraloy
Manufacturers Part Number A51AEB1 ENT12
Category Description PVC & ENT PVC & ENT
Type Flexible ENT Electrical Nonmetallic Tubing -
Trade Size 1-1/2 in. -
minimum qty 200 -
Application Flexible ENT Electrical Nonmetallic Tubing -
standard ETL Listed -
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat