Item Comparison: A6612RT, F6612RTGV

Item

A6612RT - 6X6X12 N3R SC Wire Trough - Nvent Hoffman

A6612RT
6X6X12 N3R SC Wire Trough

$91.56 Each

$91.56 (1 Each)

QTY:
Each
Add
F6612RTGV - 6X6X12 N3R RT GLV SC - Nvent Hoffman

F6612RTGV
6X6X12 N3R RT GLV SC

$72.41 Each

$72.41 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 46 19
Vendor Nvent Hoffman Nvent Hoffman
Catalog Number A6612RT F6612RTGV
Manufacturer Number A6612RT F6612RTGV
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00783510382605 00783510147723
Weight per package 8.4 (lbs/each) 8 (lbs/each)
Description A6612RT 6X6X12 N3R SC Wire Trough
Wiring Trough Nema Type 3R, 6.00X6.00X12.00, Gray, Steel
F6612RTGV 6X6X12 N3R RT GLV SC
Econotrough Nema Type 3R, 6.00X6.00X12.00, Galvanized, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $91.56 (Each) $72.41 (Each)
Carton/Reel $91.56 (1 Each) $72.41 (1 Each)
Standard Packaging/Reel $91.56 (1 Each) $72.41 (1 Each)
Material MILD STEEL MILD STEEL
Color Gray Unpainted
Color Code ANSI 61 -
Finish Galvanized Galvanized
Depth 12 12
Size 6.00x6.00x12.00 in 6.00x6.00x12.00 in
Width 6 6
Description 6X6X12 N3R SC WIRE TROUGH 6X6X12 N3R RT GLV SC
extra long description NVENT HOF A6612RT Wiring Trough 6.0 NVENT HOF F6612RTGV Econo Trough Ty
Features Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Long Description Wiring Trough NEMA Type 3R, 6.00x6.00x12.00, Gray, Steel EconoTrough NEMA Type 3R, 6.00x6.00x12.00, Galvanized, Steel
Product Type Wiring Trough 6.00X6.00X12.00 Econo Trough Type 3R
ip rating IP32 -
Brand Nvent Hoffman Nvent Hoffman
Manufacturers Part Number A6612RT F6612RTGV
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Trough Trough
Application Power Distribution Power Distribution
nema rating 3R Weather-resistant, except dust 3R Weather-resistant, except dust
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat