Nacogdoches |
55 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A6R64 |
664RTSC |
Manufacturer Number |
A6R64 |
664 RTSC |
Category |
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Classification |
Steel Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510380205 |
00782051340501 |
Weight per package |
21 (lbs/each) |
3.13 (lbs/each) |
Description |
A6R64 6X6X4 N3R SC
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 6 In Overall Height, 6 In Overall Width, 4 In Overall Length, 5 Knockouts, 21.0 LB
|
664RTSC Encl 6X6X4 N3R PNTD SC
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 8 In Overall Width, 24 In Overall Length, 24 In Overall Height, 3 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.22 (Each) |
$35.64 (Each) |
Carton/Reel |
$35.22 (1 Each) |
$35.64 (1 Each) |
Standard Packaging/Reel |
$211.32 (6 Each) |
$35.64 (1 Each) |
|
Cover Type |
Screw Cover |
Screw On;Slip On |
Material |
Steel |
Low Carbon Steel |
|
Color |
Gray |
ANSI 61 GRAY |
Color Code |
ANSI 61 |
- |
Finish |
Galvanized |
- |
|
Depth |
4 |
- |
Overall Length |
6 in |
24 in |
Size |
6.00x4.00x4.00 in |
6.00 In Width X 4.00 In Depth X 6.00 In Height |
Width |
6 |
- |
|
Description |
6X6X4 N3R SC |
ENCL 6X6X4 N3R PNTD SC |
extra long description |
NVENT HOF A6R64 Enclosure 6.00x6.00 |
B-LINE 664 RTSC N3R SC ENC W/ KO 6X |
Features |
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Long Description |
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 6 in Overall Height, 6 in Overall Width, 4 in Overall Length, 5 Knockouts, 21.0 lb |
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 8 in Overall Width, 24 in Overall Length, 24 in Overall Height, 3 lb/EA |
Product Type |
Enclosure 6.00X6.00X4.00 |
Enclosure |
Short Description |
Enclosure, Gray, 6.00 x 6.00 x 4.00 in, NEMA 3R |
Enclosure, Gray, 24.00 x 8.00 x 24.00 in, NEMA 3R |
Special Features |
Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin |
Drip Shield Top, Seam Free Sides |
|
Cable Entry |
- |
Knockouts |
dimensions |
- |
4.0000 IN X 6.0000 IN X 6.0000 IN |
Enclosure Type |
Nema 3R |
Nema 3R |
Finish/Coating |
Galvanized Paint |
Thermoset Polyester Powder Coated Over Phosphatized Surface |
ip rating |
IP32 |
- |
Knockouts |
Yes |
- |
Mounting Type |
Embossed |
Surface |
Number of Knockouts |
5 |
- |
Overall Height |
4 in |
24 in |
Overall Width |
4 in |
8 in |
Standards Met |
UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant |
UL Listed;CSA Certified |
|
|
Brand |
Hoffman Enclosures, Inc. |
EATON B-LINE SERIES |
Manufacturers Part Number |
A6R64 |
664 RTSC |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Type 3/3R junction boxes |
|
|
Application |
Use This Enclosure with or Without Knockouts in Outdoor as a Wiring or Junction Box |
Outdoor Service Type;Bottom Knockout Location;Elevator Industry;Energy Management Industry;Irrigation System Industry;Motor Control Industry;Outdoor Advertising Industry;Pollution Control Industry;Pool And Spa Industry |
nema rating |
- |
3R |
standard |
- |
UL 50,CSA C22.2.,NEMA |