Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Unity |
Nvent Hoffman |
Catalog Number |
666RTSC |
A6R66 |
Manufacturer Number |
666RTSC |
A6R66 |
Category |
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121332 - Electrical junction box
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00761515340707 |
00783510379803 |
Weight per package |
3 (lbs/each) |
27.72 (lbs/each) |
Description |
666RTSC 6X6X6 RT Junction Box
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 3 LB
|
A6R66 6X6X6 N3R SC
Screw-Cover Drip-Shield Type 3R With Knockouts, 6X6X6, Gray, Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.02 (Each) |
$37.20 (Each) |
Carton/Reel |
$32.02 (1 Each) |
$37.20 (1 Each) |
Standard Packaging/Reel |
$192.12 (6 Each) |
$37.20 (1 Each) |
|
connection |
Screw Terminal |
- |
Cover Type |
Screw On;Slip On |
- |
Material |
Low Carbon Steel |
Steel |
|
Color |
Gray |
Gray |
Color Code |
- |
ANSI 61 |
Finish |
- |
Galvanized |
|
Overall Length |
6 in |
- |
Size |
- |
6.00x6.00x6.00 in |
Width |
- |
6 |
|
Construction |
Formed From Code Gauge, Low Carbon Steel, Drip Shield Top, Seam Free Sides |
- |
Description |
6X6X6 RT JUNCTION BOX |
6X6X6 N3R SC |
extra long description |
UNT 666RTSC N3R SCREW COVER PULL BO |
NVENT HOF A6R66 Enclosure 6.00x6.00 |
Features |
- |
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water. |
Long Description |
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 6 in Overall Width, 6 in Overall Length, 6 in Overall Height, 3 lb |
Screw-Cover Drip-Shield Type 3R With Knockouts, 6x6x6, Gray, Steel |
Product Type |
Enclosure |
Enclosure 6.00X6.00X6.00 |
Short Description |
Enclosure, Gray, 6 x 6 x 6 in, Type 3, 3R |
- |
Special Features |
Drip Shield Top;Seam Free Sides |
- |
|
Cable Entry |
(2) (1/2 - 3/4 IN) Conduit Concentric Knockout Bottom, (1) (3/4 - 1 IN) Conduit Concentric Knockout Bottom Freeform Pattern |
- |
Enclosure Type |
Type 3, 3R |
- |
Finish/Coating |
Gunsmoke Gray Powder Coated |
- |
ip rating |
IP32 |
IP32 |
Knockouts |
Yes |
true |
Overall Height |
6 in |
- |
Overall Width |
6 in |
- |
Standards Met |
UL Standard 50 and 50E;cULus Listed;RoHS Compliant |
- |
|
|
Brand |
Unity MFG |
Nvent Hoffman |
Manufacturers Part Number |
666RTSC |
A6R66 |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Screw-On Slip-On Cover Enclosure |
Pull and Junction Boxes |
|
|
Application |
Wiring Boxes;Junction and Pull Box |
Power Distribution |
Mounting |
WALL |
- |
standard |
C/US UL 50 And UL 50E - Type 3R: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet, Damage From External Ice Formation, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant |