Item Comparison: A8848RT, 8848GRTGVNK

Item

A8848RT - 8X8X48 N3R SC Wway - Nvent Hoffman

A8848RT
8X8X48 N3R SC Wway

$282.12 Each

$282.12 (1 Each)

QTY:
Each
Add
8848GRTGVNK - Wway 8X8X48 N3R GLV SC, NK - Eaton

8848GRTGVNK
Wway 8X8X48 N3R GLV SC, NK

$202.27 Each

$202.27 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 86 7
Vendor Nvent Hoffman Eaton
Catalog Number A8848RT 8848GRTGVNK
Manufacturer Number A8848RT 8848 GRTGV NK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Way & Fittings
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00783510384005 00782051008029
Weight per package 42 (lbs/each) 28.95 (lbs/each)
Description A8848RT 8X8X48 N3R SC Wway
Wiring Trough, Screw Cover, Gray, Steel, 48 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 42 LB
8848GRTGVNK Wway 8X8X48 N3R GLV SC, NK
Eaton B-Line Series Wiring Trough, 8" Height, 48" Length, 8" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $282.12 (Each) $202.27 (Each)
Carton/Reel $282.12 (1 Each) $202.27 (1 Each)
Standard Packaging/Reel $282.12 (1 Each) $202.27 (1 Each)
Cover Type Screw Cover -
Material Steel 16 GAUGE GALVANEAL STEEL
Color Gray -
Color Code ANSI 61 -
Finish Polyester Powder Paint Pre-Galvanized
Depth 48 8.00 In
Length - 48.00 in
Overall Length 48 in;1219 mm -
Size 8.00x8.00x48.00 in -
Width 8 8.00 In
Description 8X8X48 N3R SC WWAY WWAY 8X8X48 N3R GLV SC,NK
extra long description NVENT HOF A8848RT Wiring Trough 8.0 B-LINE 8848 GRTGV NK 4800 GLV N3R S
Features Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Wiring Trough, Screw Cover, Gray, Steel, 48 in Overall Length, 8 in Overall Height, 8 in Overall Width, Polyester Powder Paint, 14, 42 lb Eaton B-Line series wiring trough, 8" height, 48" length, 8" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge
Product Type Wiring Trough 8.00X8.00X48.00 4800 GLV N3R SC Staight Section W/O Ko
Short Description NEMA 3R Wiring Trough, 48 x 8 x 8 in, Steel -
Special Features Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking -
dimensions - 48.0000 IN X 8.0000 IN X 8.0000 IN
for use with NEMA 3R Enclosure -
gauge 14 -
ip rating IP32 -
Overall Height 8 in;203 mm -
Overall Width 8 in;203 mm -
Standards Met UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard -
Made in USA yes -
Brand Hoffman Enclosures, Inc. WIREWAY
Manufacturers Part Number A8848RT 8848 GRTGV NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Trough Wiring trough
Weight 42 lb -
Application Power Distribution Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures -
Enclosure - NEMA 3R, IP32
nema rating 3R Weather-resistant, except dust -
standard - CSA C22.2.,UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat