Item Comparison: 8848GRTNK, A8848RT

Item

8848GRTNK - 8X8X48 RT Gutter No Ko - Unity

8848GRTNK
8X8X48 RT Gutter No Ko

$195.09 Each

$195.09 (1 Each)

QTY:
Each
Add
A8848RT - 8X8X48 N3R SC Wway - Nvent Hoffman

A8848RT
8X8X48 N3R SC Wway

$282.12 Each

$282.12 (1 Each)

QTY:
Each
Add
Nacogdoches 0 3
All Stores 52 95
Vendor Unity Nvent Hoffman
Catalog Number 8848GRTNK A8848RT
Manufacturer Number 8848GRTNK A8848RT
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131710 - Wireway 39131714 - Wiring trough
UPC/EAN/GTIN 00761515143216 00783510384005
Weight per package 28 (lbs/each) 42 (lbs/each)
Description 8848GRTNK 8X8X48 RT Gutter No Ko
Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 48 In Overall Length, 8 In Overall Height, 8 In Overall Width, Powder Coated, 28 LB
A8848RT 8X8X48 N3R SC Wway
Wiring Trough, Screw Cover, Gray, Steel, 48 In Overall Length, 8 In Overall Height, 8 In Overall Width, Polyester Powder Paint, 14, 42 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $195.09 (Each) $282.12 (Each)
Carton/Reel $195.09 (1 Each) $282.12 (1 Each)
Standard Packaging/Reel $195.09 (1 Each) $282.12 (1 Each)
Cover Type Slip On Screw Cover
Material Low Carbon Steel Steel
Color Gray Gray
Color Code - ANSI 61
Finish Powder Coated Polyester Powder Paint
Depth - 48
Overall Length 48 in 48 in;1219 mm
Size - 8.00x8.00x48.00 in
Width - 8
Description 8X8X48 RT GUTTER NO KO 8X8X48 N3R SC WWAY
extra long description - NVENT HOF A8848RT Wiring Trough 8.0
Features - Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Long Description Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 48 in Overall Length, 8 in Overall Height, 8 in Overall Width, Powder Coated, 28 lb Wiring Trough, Screw Cover, Gray, Steel, 48 in Overall Length, 8 in Overall Height, 8 in Overall Width, Polyester Powder Paint, 14, 42 lb
Product Type Slip-On Cover Trough Wiring Trough 8.00X8.00X48.00
Short Description NEMA 3R Slip-On Cover Trough, 48 x 8 x 8 in NEMA 3R Wiring Trough, 48 x 8 x 8 in, Steel
Special Features - Drip Shield Top and Seam-Freesides Front and Back;Slip-On Removable Cover;Embossed Mounting Holes on Back of Enclosure;Provision for Padlocking
for use with NEMA 3R Enclosure NEMA 3R Enclosure
gauge - 14
ip rating IP32 IP32
Overall Height 8 in 8 in;203 mm
Overall Width 8 in 8 in;203 mm
Standards Met UL 870 Listed;cULus Listed;RoHS Compliant UL 870 Listed, File No. E27524;cUL Listed;CSA Certified C22.2 No. 26 Listed, File No. E27524;IEC 60529 Compliant;NEMA Standard;EEMAC Standard
Made in USA yes yes
Brand Unity Hoffman Enclosures, Inc.
Manufacturers Part Number 8848GRTNK A8848RT
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type - Trough
Weight 28 lb 42 lb
Application Control and Power Cable;Cable and Wire Junction;Distribution and Termination Power Distribution
nema rating - 3R Weather-resistant, except dust
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat