Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
A8P6 |
AW86P |
Manufacturer Number |
A8P6 |
AW86P |
Category |
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121103 - Panelboards
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00783510547707 |
00782051793208 |
Weight per package |
5.76 (lbs/each) |
0.64 (lbs/each) |
Description |
A8P6 6.75X4.88 PNL, 8X6 Encl
Panel, Steel, Polyester Powder Paint, White, 6.75 In Overall Length, 4.88 In Overall Width, 5.76 LB
|
AW86P Encl 6.9X4.9 PNTD BK PNL For 8X6 Encl
Eaton B-Line Series Fiberglass Accessories, White Powder Coated, Steel, Fiberglass Accessories, Fits 8" X 6" Enclosures, Back Panel, 14 Gauge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.84 (Each) |
$8.52 (Each) |
Carton/Reel |
$14.84 (1 Each) |
$8.52 (1 Each) |
Standard Packaging/Reel |
$14.84 (1 Each) |
$8.52 (1 Each) |
|
|
Color |
White |
- |
Finish |
Polyester Powder Paint |
- |
|
Overall Length |
6.75 in |
- |
Size |
fits 8x6 in |
3-3/4 In Width X 1-3/4 In Height |
|
Description |
6.75X4.88 PNL, 8X6 ENCL |
ENCL 6.9X4.9 PNTD BK PNL FOR 8X6 ENCL |
extra long description |
NVENT HOF A8P6 Panel 6.75x4.88 fits |
B-LINE AW86P JIC PNL, ENC, 8X6 |
Features |
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels. |
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure. |
Long Description |
Panel, Steel, Polyester Powder Paint, White, 6.75 in Overall Length, 4.88 in Overall Width, 5.76 lb |
Eaton B-Line series fiberglass accessories, White powder coated, Steel, Fiberglass accessories, Fits 8" X 6" enclosures, Back panel, 14 gauge |
Product Type |
Panel 6.75X4.88 Fits 8.00X6.00 |
Jic PNL, Enc, 8X6 |
Short Description |
6.75X6.88 Panel, Steel, Polyester Powder Paint, 6.75 in |
- |
Special Features |
- |
Fits 8" X 6" enclosures |
|
accessory type |
Panel |
- |
dimensions |
- |
4.8750 IN X 0.0630 IN X 6.8700 IN |
for use with |
Junction Boxes |
- |
Mounting Type |
Panel Mount |
- |
Overall Width |
4.88 in |
- |
package quantity |
1 ct |
- |
Standards Met |
RoHS Compliant |
- |
|
Brand |
Hoffman Enclosures, Inc. |
EATON B-LINE SERIES |
Manufacturers Part Number |
A8P6 |
AW86P |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Industrial Panels and Panel Accessories |
Panels and Panel Accessories |
|
|
Application |
Power Distribution; Corrosive Environments; Controls and Drives |
Ind Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures |
standard |
- |
CSA C22.2.,NEMA,UL Listed |