Item Comparison: A8P8, AW88P

Item

A8P8 - 6.75X6.88 PNL, 8X8 Encl - Nvent Hoffman

A8P8
6.75X6.88 PNL, 8X8 Encl

$17.36 Each

$17.36 (1 Each)

QTY:
Each
Add
AW88P - Encl 6.9X6.9 PNTD BK PNL For 8X8 Encl - Eaton

AW88P
Encl 6.9X6.9 PNTD BK PNL For 8X8 Encl

$10.03 Each

$10.03 (1 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 80 40
Vendor Nvent Hoffman Eaton
Catalog Number A8P8 AW88P
Manufacturer Number A8P8 AW88P
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Steel Junction Boxes Steel Junction Boxes
UNSPSC 39121103 - Panelboards 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00783510548209 00782051793307
Weight per package 4 (lbs/each) 0.09 (lbs/each)
Description A8P8 6.75X6.88 PNL, 8X8 Encl
Panel, Steel, Polyester Powder Paint, White, 6.75 In Overall Length, 6.88 In Overall Width, 4 LB
AW88P Encl 6.9X6.9 PNTD BK PNL For 8X8 Encl
Eaton B-Line Series Fiberglass Accessories, White Powder Coated, Steel, Fiberglass Accessories, Fits 8" X 8" Enclosures, Back Panel, 14 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.36 (Each) $10.03 (Each)
Carton/Reel $17.36 (1 Each) $10.03 (1 Each)
Standard Packaging/Reel $17.36 (1 Each) $10.03 (1 Each)
Material Steel Steel
Color White White
Finish Polyester Powder Paint -
Overall Length 6.75 in -
Size fits 8x8 in 6.87 In Width X 6.87 In Height
Description 6.75X6.88 PNL,8X8 ENCL ENCL 6.9X6.9 PNTD BK PNL FOR 8X8 ENCL
extra long description NVENT HOF A8P8 Panel 6.75x6.88 fits B-LINE AW88P JIC PNL, ENC, 8X8
Features Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels. Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description Panel, Steel, Polyester Powder Paint, White, 6.75 in Overall Length, 6.88 in Overall Width, 4 lb Eaton B-Line series fiberglass accessories, White powder coated, Steel, Fiberglass accessories, Fits 8" X 8" enclosures, Back panel, 14 gauge
Product Type Panel 6.75X6.88 Fits 8.00X8.00 Jic PNL, Enc, 8X8
Short Description 6.75X6.88 Panel, Steel, Polyester Powder Paint, 6.75 in -
Special Features - Fits 8" X 8" enclosures
accessory type Panel -
dimensions - 6.8750 IN X 0.0630 IN X 6.8700 IN
for use with Junction Boxes -
Mounting Type Panel Mount -
Overall Width 6.88 in -
package quantity 1 ct -
Standards Met RoHS Compliant -
Brand Hoffman Enclosures, Inc. Eaton
Manufacturers Part Number A8P8 AW88P
Category Description STEEL JUNCTION BOXES STEEL JUNCTION BOXES
Type Industrial Panels and Panel Accessories Panels and Panel Accessories
Weight 4 lb -
Application Power Distribution; Corrosive Environments; Controls and Drives Ind Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings
standard - CSA C22.2.,UL Listed,NEMA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat