Nacogdoches |
48 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Superstrut |
Catalog Number |
AB205 |
AB205MEG |
Manufacturer Number |
AB205 |
AB205M EG |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Misc Fittings
|
Misc Fittings
|
UNSPSC |
30101504 - Steel angles
|
30101504 - Steel angles
|
UPC/EAN/GTIN |
00616013259030 |
00616013133606 |
Weight per package |
0.745 (lbs/each) |
0.68 (lbs/each) |
Description |
AB205 4H Upright "L" Yellow Zinc Fitting
Upright Fitting, Steel, Gold Galvanized/Standard, Yellow, 3-1/2 In Length, 4-1/8 In Height, 1/4 In Thickness, 90 ° Angle, 9/16 In Hole Size, 4 Holes, 74.5 LB/100
|
AB205MEG 90DEG Ang FTG Eg W/ Magnets HT4-1/8
Fitting, 90 Degree, Height 4-1/8 Inches, Base Length 3-1/2 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel With Magnets
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.36 (Each) |
$0.00 (Each) |
Carton/Reel |
$408.94 (25 Each) |
$0.00 (25 Each) |
Standard Packaging/Reel |
$408.94 (25 Each) |
$0.00 (25 Each) |
|
|
Color |
Yellow |
- |
Finish |
Gold Galvanized/Standard |
Electro-galvanized |
|
Height |
4-1/8 in |
- |
Length |
3-1/2 in |
3-1/2 in |
Thickness |
1/4 in |
0.24 in |
|
Description |
4H UPRIGHT "L" YELLOW ZINC FITTING |
90DEG ANG FTG EG W/ MAGNETS HT4-1/8 |
extra long description |
ABB AB205 90DEG FTG HT4-1/8IN LEN3- |
ABB AB205M EG 90DEG ANG FTG EG W/ M |
Features |
Fitting, 90 Degree, Height 4-1/8 Inches, Base Length 3-1/2 Inches, Hole Diameter 9/16 Inches, Steel |
- |
Long Description |
Upright Fitting, Steel, Gold Galvanized/Standard, Yellow, 3-1/2 in Length, 4-1/8 in Height, 1/4 in Thickness, 90 ° Angle, 9/16 in Hole Size, 4 Holes, 74.5 lb/100 |
Fitting, 90 Degree, Height 4-1/8 Inches, Base Length 3-1/2 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel with Magnets |
Product Type |
Upright Fitting |
90DEG Ang FTG Eg W/ Magnets HT4-1/8 |
Short Description |
4 Hole Upright Fitting, Steel, Gold Galvanized/Standard |
- |
Special Features |
Excellent Corrosion Resistance |
Adds convenience and safety to strut assembly by eliminating the need to manuallyhold fittings and strut together while installing bolts, nuts and rods |
|
angle |
90 ° |
- |
Hole Size |
9/16 in |
- |
media |
- |
Yes |
Number of Holes |
4 |
- |
package quantity |
25 CT |
- |
|
|
Brand |
Thomas & Betts |
Superstrut |
Manufacturers Part Number |
AB205 |
AB205M EG |
sub brand |
Superstrut(R) |
- |
|
Category Description |
MISC FITTINGS |
MISC FITTINGS |
Type |
90 degree Angle Fittings |
90 degree Angle Fittings |
|
|
Application |
Metal Framing |
New industrial and commercial construction |
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
Call nearest store for Item Price
|