Nacogdoches |
0 |
78 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B104ZN |
AB205 |
Manufacturer Number |
B104 ZN |
AB205 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Channel
|
Misc Fittings
|
UNSPSC |
39121311 - Electrical fittings
|
30101504 - Steel angles
|
UPC/EAN/GTIN |
00781011500436 |
00616013259030 |
Weight per package |
0.73 (lbs/each) |
0.745 (lbs/each) |
Description |
B104ZN BLTD 3-1/2X4-1/8 4H, 90D ZN PLT Corner Angle
Four Hole Corner Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-1/2 In Length, 4-1/8 In Height, 90 ° Angle, 4 Holes, 78 LB
|
AB205 4H Upright "L" Yellow Zinc Fitting
Upright Fitting, Steel, Gold Galvanized/Standard, Yellow, 3-1/2 In Length, 4-1/8 In Height, 1/4 In Thickness, 90 ° Angle, 9/16 In Hole Size, 4 Holes, 74.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.04 (Each) |
$16.36 (Each) |
Carton/Reel |
$5.04 (1 Each) |
$408.94 (25 Each) |
Standard Packaging/Reel |
$126.04 (25 Each) |
$408.94 (25 Each) |
|
Material |
Hot Rolled, Pickled and Oiled Plate or Strip Steel |
Steel |
|
Color |
- |
Yellow |
Finish |
Zinc Plated |
Gold Galvanized/Standard |
|
Height |
4-1/8 in;104.8 mm |
4-1/8 in |
Length |
3-1/2 in;88.9 mm |
3-1/2 |
Size |
3-1/2 In Width X 4-1/8 In Height |
- |
Thickness |
- |
1/4 in |
|
Description |
BLTD 3-1/2X4-1/8 4H,90D ZN PLT CORNER ANGLE |
4H UPRIGHT "L" YELLOW ZINC FITTING |
extra long description |
B-LINE B104ZN FOUR HOLE CORNER AGL, |
ABB AB205 90DEG FTG HT4-1/8IN LEN3- |
Features |
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel |
Fitting, 90 Degree, Height 4-1/8 Inches, Base Length 3-1/2 Inches, Hole Diameter 9/16 Inches, Steel |
Long Description |
Four Hole Corner Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-1/2 in Length, 4-1/8 in Height, 90 ° Angle, 4 Holes, 78 lb |
Upright Fitting, Steel, Gold Galvanized/Standard, Yellow, 3-1/2 in Length, 4-1/8 in Height, 1/4 in Thickness, 90 ° Angle, 9/16 in Hole Size, 4 Holes, 74.5 lb/100 |
Product Type |
Four Hole Corner Angle |
Upright Fitting |
Short Description |
Four Hole Corner Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-3/4" Length, 3-15/16" Height |
4 Hole Upright Fitting, Steel, Gold Galvanized/Standard |
similar brands |
Unistrut |
- |
Special Features |
- |
Excellent Corrosion Resistance |
|
angle |
90 ° |
90 ° |
dimensions |
4.1200 IN X 1.6200 IN X 4.1200 IN |
- |
Hole Size |
- |
9/16 in |
Number of Holes |
4 |
4 |
package quantity |
1 CT;25 PK |
25 CT |
|
|
Brand |
EATON B-LINE SERIES |
Thomas & Betts |
Manufacturers Part Number |
B104ZN |
AB205 |
sub brand |
Bolted Framing |
Superstrut(R) |
|
Category Description |
STRUT CHANNEL |
MISC FITTINGS |
Type |
CORNER ANGLE |
90 degree Angle Fittings |
|
Weight |
78 lb;35.4 kg |
74.5 lb/100 |
|
Application |
Strut Fittings |
Metal Framing |
standard |
Not Applicable |