Nacogdoches |
65 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Superstrut |
Catalog Number |
AB219EG |
AB219 |
Manufacturer Number |
AB219EG |
AB219 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Misc Fittings
|
Misc Fittings
|
UNSPSC |
31162307 - Mounting plates
|
31162307 - Mounting plates
|
UPC/EAN/GTIN |
00616013010969 |
00616013265215 |
Weight per package |
0.55 (lbs/each) |
0.534 (lbs/each) |
Description |
AB219EG 3H Flat "L" Electro Galv Fitting
Flat Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 3-1/2 In Length, 1.625 In Width, 3-1/2 In Height, 1/4 In Thickness, 9/16 In Hole Size, 3 Holes, 55 LB/100
|
AB219 3H Corner Plate
Plate, Corner, Height 3-1/2 Inches, Length 3-1/2 Inches, Width 1-5/8 Inches, Hole Diameter 1-5/8 Inches, Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.98 (Each) |
$17.19 (Each) |
Carton/Reel |
$524.44 (25 Each) |
$429.62 (25 Each) |
Standard Packaging/Reel |
$524.44 (25 Each) |
$429.62 (25 Each) |
|
|
Color |
Silver |
- |
Finish |
Silver Galvanized/Electro-Galvanized |
GoldGalv/Standard |
|
Height |
3-1/2 in |
- |
Length |
3-1/2 in |
3-1/2 in |
Thickness |
1/4 in |
- |
Width |
1.625 in |
1-5/8 in |
|
Description |
3H FLAT "L" ELECTRO GALV FITTING |
3H CORNER PLATE |
extra long description |
ABB AB219EG CRNR PLT HT 3-1/2IN LEN |
ABB AB219 CRNR PLT HT 3-1/2IN LEN 3 |
Features |
Plate, Corner, Height 3-1/2 Inches, Length 3-1/2 Inches, Width 1-5/8 Inches, Hole Diameter 1-5/8 Inches, Electro-Galvanized Steel |
- |
Long Description |
Flat Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 3-1/2 in Length, 1.625 in Width, 3-1/2 in Height, 1/4 in Thickness, 9/16 in Hole Size, 3 Holes, 55 lb/100 |
Plate, Corner, Height 3-1/2 Inches, Length 3-1/2 Inches, Width 1-5/8 Inches, Hole Diameter 1-5/8 Inches, Steel |
Product Type |
Flat Fitting |
CRNR PLT HT 3-1/2IN Len 3-1/2IN STL |
Short Description |
3 Hole Flat Fitting, Steel, Silver Galvanized/Electro-Galvanized |
- |
Special Features |
Excellent Corrosion Resistance |
Excellent corrosion reisistance |
|
Hole Size |
9/16 in |
- |
Number of Holes |
3 |
3 |
package quantity |
25 CT |
- |
|
|
Brand |
Thomas & Betts |
Superstrut |
Manufacturers Part Number |
AB219EG |
AB219 |
sub brand |
Superstrut(R) |
- |
|
Category Description |
MISC FITTINGS |
MISC FITTINGS |
Type |
Fittings, Brackets & Hardware |
Fittings, Brackets & Hardware |
|
|
Application |
Metal Framing |
For use in metal framing applications |