Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Superstrut |
Catalog Number |
AB24138EG |
AB24138 |
Manufacturer Number |
AB241 3/8EG |
AB241 3/8 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Misc Fittings
|
Misc Fittings
|
UNSPSC |
31161812 - Square washers
|
31161812 - Square washers
|
UPC/EAN/GTIN |
00616013011171 |
00616013271094 |
Weight per package |
0.166 (lbs/each) |
0.168 (lbs/each) |
Description |
AB24138EG 3/8" Square Electro Galv Washer
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, Silver, 1.5 In Width, 3/16 In Thickness, 3/8 In Size, 1 Hole, 16.63 LB/100
|
AB24138 3/8" Square Strut Washer
Square Washer, Steel, Gold Galvanized/Standard, Gold, 1.5 In Width, 3/16 In Thickness, 3/8 In Size, 1 Hole, 16.75 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.27 (Each) |
$5.21 (Each) |
Carton/Reel |
$427.14 (100 Each) |
$520.95 (100 Each) |
Standard Packaging/Reel |
$427.14 (100 Each) |
$520.95 (100 Each) |
|
|
Color |
Silver |
Gold |
Finish |
Silver Galvanized/Electro-Galvanized |
Gold Galvanized/Standard |
|
Size |
3/8 in |
3/8 in |
Thickness |
3/16 in |
3/16 in |
Width |
1.5 in |
1.5 in |
|
Description |
3/8" SQUARE ELECTRO GALV WASHER |
3/8" SQUARE STRUT WASHER |
extra long description |
ABB AB241 3/8EG SQ WSHR 1.5x1.5IN S |
ABB AB241 3/8 SQ WSHR 1.5x1.5IN SZ |
Features |
Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 3/8 Inch, Thickness 3/16 Inch, Electro-Galvanized Steel |
Washer, Square, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 3/8 Inch, Thickness 3/16 Inch, Steel |
Long Description |
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, Silver, 1.5 in Width, 3/16 in Thickness, 3/8 in Size, 1 hole, 16.63 lb/100 |
Square Washer, Steel, Gold Galvanized/Standard, Gold, 1.5 in Width, 3/16 in Thickness, 3/8 in Size, 1 hole, 16.75 lb/100 |
Product Type |
Square Washer |
Square Washer |
Short Description |
Square Washer, Steel, Silver Galvanized/Electro-Galvanized, 3/8 in |
Square Washer, Steel, Gold Galvanized/Standard, 3/8 in |
Special Features |
Redesigned to Custom Fit Both 1-1/2 In. and 1-5/8 In. Channels |
Redesigned to Custom Fit Both 1-1/2 In. and 1-5/8 In. Channels |
|
Number of Holes |
1 |
1 |
package quantity |
100 CT |
100 CT |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
AB241-3/8EG |
AB241-3/8 |
sub brand |
Kindorf(R) |
Kindorf(R) |
|
Category Description |
MISC FITTINGS |
MISC FITTINGS |
Type |
Fittings, Brackets & Hardware |
Fittings, Brackets & Hardware |
|
Weight |
16.63 lb/100 |
16.75 lb/100 |
|
Application |
Metal Framing |
Metal Framing |