Nacogdoches |
84 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Burndy |
Catalog Number |
ADR25 |
KA29U |
Manufacturer Number |
ADR25 |
KA29U |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786610105 |
00781810370155 |
Weight per package |
0.105 (lbs/each) |
0.115 (lbs/each) |
Description |
ADR25 250 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 2 In Overall Length, Screw Terminal, 0.1 LB/Ea
|
KA29U 6STR-250 Dual Rated
Conductor Lug, #6 Awg (Stranded) Conductor Size, 250 Kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1 Conductor, +194 °F Operating Temperature, 2 In Overall Length, Screw Terminal
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.51 (Each) |
$11.06 (Each) |
Carton/Reel |
$162.72 (25 Each) |
$276.50 (25 Each) |
Standard Packaging/Reel |
$162.72 (25 Each) |
$276.50 (25 Each) |
|
connection |
- |
1 Screw |
insulation |
None |
- |
Material |
Aluminum |
Aluminum |
Number of Conductors |
1 |
1 |
Terminal Type |
Screw |
Screw |
|
Conductor Material |
Aluminum;Copper |
Copper;Aluminum |
Finish |
Tinned |
Tin Plated |
|
Overall Length |
2 in |
2 in;51 mm |
|
Description |
250 AL/CU 1 CONDUCT LUG |
6STR-250 DUAL RATED |
extra long description |
ABB ADR25 AL 1CNDTR 1HOLE MOUNT 250 |
BUR KA29U 6STR-250 DUAL RATED |
Features |
- |
These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Stud/bolt Hole Size: 5/16 IN, Set Screw Type: Allen Key, Length: 2 IN, Installation Torque: 275 IN-LB, Width: 1 IN, Height: 1.13 IN, Dimension D: 0.94 IN, Dimension N: 0.5 IN, Dimension T: 0.25 IN |
Long Description |
Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 250 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 2 in Overall Length, Screw Terminal, 0.1 lb/EA |
Conductor Lug, #6 AWG (Stranded) Conductor Size, 250 kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1 conductor, +194 °F Operating Temperature, 2 in Overall Length, Screw Terminal |
Product Type |
Mechanical Connector Lug |
Conductor Lug |
Short Description |
300 AL/CU 1 Conductor Mechanical Connector Lug, Non-Insulated, 2 in L |
Conductor Lug, Non-Insulated, 2 in;51 mm, 400 CT |
Special Features |
Easy Installation;No Special Tools Required |
These Dual-Rated Two Conductor Lugs are Constructed from High Strength Aluminum Alloy and Electro Tin-Plated to Provide Low Contact Resistance |
|
Bolt Size |
- |
5/16 |
For Stud Size |
1/4 in (Bolt) |
5/6 in |
for use with |
Copper and Aluminum Conductor |
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
250 kcmil |
250 kcmil (Stranded) |
Maximum Operating Temperature |
- |
+194 °F |
Minimum Conductor Size |
#6 AWG (Stranded) |
#6 AWG (Stranded) |
Number of Mounting Holes |
1 |
1 |
package quantity |
25 CT;250 PK |
400 CT |
Standards Met |
UL Listed E9809;CSA Certified |
RoHS Compliant;UL Listed 468A 468B;CSA Certified |
|
|
Brand |
Thomas & Betts |
Burndy Canada |
Manufacturers Part Number |
ADR25 |
KA29U |
sub brand |
Blackburn |
Burndy |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Dual-Rated Mechanical Connector |
Universal Terminal |
|
|
Application |
- |
For Aluminum And Copper Conductors |
standard |
UL E9809 |
UL 486A-486B |
Temperature Rating |
- |
194 |