Nacogdoches |
24 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Panduit |
Catalog Number |
ADR50 |
LAMA500386 |
Manufacturer Number |
ADR50 |
LAMA500-38-6Y |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00783786610273 |
00074983596164 |
Weight per package |
0.295 (lbs/each) |
1 (lbs/each) |
Description |
ADR50 500 Al/Cu 1 Conduct Lug
Mechanical Connector Lug, #4 Awg (Stranded) Conductor Size, 500 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 2-13/16 In Overall Length, Screw Terminal, 0.3 LB/Ea
|
LAMA500386 1BRL Alcu Lug
One-Hole, Aluminum, Single Barrel Lug, Type Lama, 4 Awg - 500 Kcmil, 3/8 (9.5MM) Stud Hole.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.83 (Each) |
$12.04 (Each) |
Carton/Reel |
$82.99 (6 Each) |
$12.04 (1 Each) |
Standard Packaging/Reel |
$82.99 (6 Each) |
$72.23 (6 Each) |
|
insulation |
None |
- |
Material |
Aluminum |
Tin-Plated Aluminum |
Number of Conductors |
1 |
- |
Terminal Type |
Screw |
- |
|
Conductor Material |
Aluminum;Copper |
- |
Finish |
Tinned |
- |
|
Overall Length |
2-13/16 in |
- |
|
Description |
500 AL/CU 1 CONDUCT LUG |
1BRL ALCU LUG |
extra long description |
ABB ADR50 AL TP 1CNDTR 1HOLE MOUNT |
PAN LAMA500-38-6Y Pan-Lug™ LAMA500- |
Long Description |
Mechanical Connector Lug, #4 AWG (Stranded) Conductor Size, 500 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 2-13/16 in Overall Length, Screw Terminal, 0.3 lb/EA |
One-hole, aluminum, single barrel lug, type LAMA, 4 AWG - 500 kcmil, 3/8 (9.5mm) stud hole. |
Product Type |
Mechanical Connector Lug |
Pan-Lug™ LAMA500-38-6Y Mech Con, One Hole Lug, Tin PLT Al, O |
Short Description |
Mechanical Connector Lug, Non-Insulated, 2-13/16 in L |
- |
Special Features |
Easy Installation;No Special Tools Required |
- |
|
For Stud Size |
3/8 in (Bolt) |
- |
for use with |
Copper and Aluminum Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
500 kcmil |
- |
Minimum Conductor Size |
#4 AWG (Stranded) |
- |
Number of Mounting Holes |
1 |
- |
package quantity |
6 CT;60 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
|
|
Brand |
Thomas & Betts |
PANDUIT |
Manufacturers Part Number |
ADR50 |
LAMA500-38-6Y |
sub brand |
Blackburn |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
SPLIT BOLTS |
Type |
Dual-Rated Mechanical Connector |
- |
|
|
|
|
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|