Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Cooper Bussmann North America |
Catalog Number |
AGC10R |
AGC10 |
Manufacturer Number |
AGC10R |
AGC-10 |
Category |
Enhanced Commodity Codes -
Fuses
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
051712654982 |
00051712703925 |
Weight per package |
0.005 (lbs/each) |
0.01 (lbs/each) |
Description |
AGC10R 10A 250V Non Indicating Glass Fast Acting Fuse
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 10 A Current Rating, 1/4 In;6.4 MM Diameter, Fast Acting Fuse Type, 10 Ka @ 125 V Ac Interrupt Rating, Brass (End Cap) Material, 1-1/4 In;31.7 MM Overall Length, Ce Certified;Csa Certified, Class 1422-01;Csa Component Acceptance Card, Class No. 1422-30;Rohs Compliant;Ul Listed Guide Jdyx File E19180 Up to 10 A;Ul Recognized Guide JDYX2 File E19180 Up to 12-30 A Standards Met, 250 V Ac Voltage Rating
|
AGC10 10A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
15/100A 250V 3AG - 1/4" X 1-1/4" Glass, Fast Acting Fuse
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.67 (Each) |
$1.53 (Each) |
Carton/Reel |
$1.67 (1 Each) |
$7.65 (5 Each) |
Standard Packaging/Reel |
$8.35 (5 Each) |
$7.65 (5 Each) |
|
amperage rating |
- |
10 Amp |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
10 A |
- |
interrupt rating |
10 kA @ 125 V ac |
- |
Material |
Brass (End Cap) |
- |
Voltage Rating |
250 V ac |
250 VAC |
|
Diameter |
1/4 in;6.4 mm |
- |
Overall Length |
1-1/4 in;31.7 mm |
- |
Size |
- |
1/4 In Diameter X 1-1/4 In Length |
|
Description |
10A 250V NON INDICATING GLASS FAST ACTING FUSE |
10A 250V 1/4X1-1/4 ROHS FA GLASS FUSE |
extra long description |
- |
EFSE AGC-10 BUSS SMALL DIMENSION FU |
Long Description |
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 10 A Current Rating, 1/4 in;6.4 mm Diameter, Fast Acting Fuse Type, 10 kA @ 125 V ac Interrupt Rating, Brass (End Cap) Material, 1-1/4 in;31.7 mm Overall Length, CE Certified;CSA Certified, Class 1422-01;CSA Component Acceptance Card, Class No. 1422-30;RoHS Compliant;UL Listed Guide JDYX File E19180 up to 10 A;UL Recognized Guide JDYX2 File E19180 up to 12-30 A Standards Met, 250 V ac Voltage Rating |
15/100A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse |
Product Type |
Fuse |
Buss Small Dimension Fuse Fast Acting |
Short Description |
Fuse, Fast Acting, 10 A, 1-1/4 in (L) |
- |
Special Features |
- |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap |
|
Fuse Type |
Fast Acting |
- |
package quantity |
1 ct |
- |
Response Time |
- |
60 Min Maximum at 135%, 120 S Maximum at 200% |
Standards Met |
UL Listed Guide JDYX File E19180 up to 10 A;UL Recognized Guide JDYX2 File E19180 up to 12-30 A;CSA Certified, Class 1422-01;CSA Component Acceptance Card, Class No. 1422-30;RoHS Compliant;CE Certified |
- |
type of indicators |
- |
Non-Indicating |
|
Brand |
Edison Fuses |
Eaton |
Manufacturers Part Number |
AGC10R |
AGC-10 |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
- |
Electronic, Fast Acting |
|
|
Application |
Electronic Circuit |
Electronic Circuits |
standard |
- |
UL 248-14, CSA |