Item Comparison: AGC112, AGC112R

Item

AGC112 - 1-1/2A 250V 1/4X1-1/4 Rohs Fa Glass Fuse - Cooper Bussmann North America

AGC112
1-1/2A 250V 1/4X1-1/4 Rohs Fa Glass Fuse

$2.12 Each

$10.60 (5 Each)

QTY:
Each
Add
AGC112R - 1-1/2A 250V 1/4X1-1/4 Rohs Fa Glass Fuse - Eaton

AGC112R
1-1/2A 250V 1/4X1-1/4 Rohs Fa Glass Fuse

$1.99 Each

$9.95 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 5 0
Vendor Cooper Bussmann North America Eaton
Catalog Number AGC112 AGC112R
Manufacturer Number AGC-1-1/2 AGC-1-1/2-R
Category Enhanced Commodity Codes - Tools & Testers Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC 39121609 - Midget fuses 39121607 - Glass body fuses
UPC/EAN/GTIN 00051712703826 00051712654821
Weight per package 0.006 (lbs/each) 0.007 (lbs/each)
Description AGC112 1-1/2A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
1-6/10A 250V 3AG - 1/4" X 1-1/4" Glass, Fast Acting Fuse
AGC112R 1-1/2A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
Eaton Agc Series Fast-Acting Fuse 1.50A, 250 Vac, 32 VDC (Self Certified), Agc-1-1-2-R
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.12 (Each) $1.99 (Each)
Carton/Reel $10.60 (5 Each) $9.95 (5 Each)
Standard Packaging/Reel $10.60 (5 Each) $9.95 (5 Each)
amperage rating 1-1/2 Amp 1.50 A
connection Ferrule End X Ferrule End Ferrule End X Ferrule End
interrupt rating - 100 AIC at 250 Vac10 kAIC at 125 Vac
Material - Glass tubeNickel-plated brass end cap construction
Voltage Rating 250 VAC 250 Vac, 32 Vdc (self certified)
Size 1/4 In Diameter X 1-1/4 In Length 1/4 In Diameter X 1-1/4 In Length
Description 1-1/2A 250V 1/4X1-1/4 ROHS FA GLASS FUSE 1-1/2A 250V 1/4X1-1/4 ROHS FA GLASS FUSE
extra long description EFSE AGC-1-1/2 BUSS SMALL DIMENSION BUSS AGC-1-1/2-R BUSS SMALL DIMENSI
Features - Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w
Long Description 1-6/10A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse Eaton AGC series Fast-acting fuse 1.50A, 250 Vac, 32 Vdc (self certified), AGC-1-1-2-R
Product Type Buss Small Dimension Fuse Fast Acting Buss Small Dimension Fuse
Special Features Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
dimensions - 1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time 60 Min Maximum at 135%, 120 S Maximum at 200% 60 min at 135%, 120 sec at 200%
type of indicators Non-Indicating -
Brand Eaton Cooper Bussmann North America Elect
Manufacturers Part Number AGC-1-1/2 AGC-1-1/2-R
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type Electronic, Fast Acting Fast-acting glass tube fuse
Status Inactive -
Application Electronic Circuits Ind Facilities & Factories - Facility: Safety and Security Systems
standard UL 248-14, CSA RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat