Item Comparison: AGC1R, AGC1

Item

AGC1R - 1A 250V Non Indicating Glass Fast Acting Fuse - Edison Fuses

AGC1R
1A 250V Non Indicating Glass Fast Acting Fuse

$1.47 Each

$7.35 (5 Each)

QTY:
Each
Add
AGC1 - 1A 250V 1/4X1-1/4 Fa Glass Fuse - Edison Fuses

AGC1
1A 250V 1/4X1-1/4 Fa Glass Fuse

$1.08 Each

$5.40 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,251 33
Vendor Edison Fuses Edison Fuses
Catalog Number AGC1R AGC1
Manufacturer Number AGC-1-R AGC-1
Category Fuses - Small Dimension Fuses Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC 39121623 - Electronic fuse -
UPC/EAN/GTIN 00051712654814 051712703802
Weight per package 0.033 (lbs/each) 0.01 (lbs/each)
Description AGC1R 1A 250V Non Indicating Glass Fast Acting Fuse
Buss Small Dimension Fuse
AGC1 1A 250V 1/4X1-1/4 Fa Glass Fuse
Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;120 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 1 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 In Diameter, 1-1/4 In Overall Length, 0.006 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.47 (Each) $1.08 (Each)
Carton/Reel $1.47 (1 Each) $1.08 (1 Each)
Standard Packaging/Reel $7.35 (5 Each) $5.40 (5 Each)
Characteristics FAST ACTING FAST ACTING
Current Rating 1 Amp 1 A
interrupt rating - 35 A @ 250 V ac;10000 A @ 125 V ac
Interrupting Rating 35 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC 35 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC
Material - Glass (Body);Brass( End Cap)
Terminal Type Ferrule Ferrule
Voltage Rating 250 Volt AC 250 V ac
Diameter 1/4 INCH 1/4 in;6.3 mm
Length 1-1/4 INCH 1-1/4 INCH
Overall Length - 1-1/4 in;32 mm
Additional Information RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description SMALL DIMENSION FUSES SMALL DIMENSION FUSES
Description 1A 250V NON INDICATING GLASS FAST ACTING FUSE 1A 250V 1/4X1-1/4 FA GLASS FUSE
extra long description GLASS TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA APPROVAL; 250 VOLT AC VOLTAGE RATING; 1/4 INCH DIAMETER; 35 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 1 AMP CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; AGC MODEL -
Long Description BUSS SMALL DIMENSION FUSE Fuse, Fast Acting Fuse Speed, 60 min @ 135%;120 s @ 200% Response Time, Ferrule End x Ferrule End Connection, 1 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 in Diameter, 1-1/4 in Overall Length, 0.006 lb
Product Type Fuse Electronic Fuse
Short Description - 1 A, 250 VAC, Fast Acting Fuse, Low-Break IEC Glass
Connection Type - Ferrule End x Ferrule End
Fuse Speed - Fast Acting
package quantity - 5 CT
Response Time - 60 min @ 135%;120 s @ 200%
Standards Met - UL 248-14 Listed;CSA Certified;RoHS Compliant;CE Certified
Brand Edison Fuses
Manufacturers Part Number AGC-1-R AGC-1
Model AGC AGC
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type GLASS TUBE GLASS TUBE
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Weight - 0.006 lb
Application - Electronic Circuits
Approval UL 248-14, CSA UL 248-14, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat