Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
AL500N |
L50058 |
Manufacturer Number |
AL500N |
L50058 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00662381031082 |
00662381034687 |
Weight per package |
0.52 (lbs/each) |
0.5 (lbs/each) |
Description |
AL500N Comp Conn 500 Alu
Compression Connector, 250 MCM Conductor Size, 500 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, Pink Insulation Color, +90 °C Operating Temperature, 6.5 In Overall Length, 35 KV, 0.52 LB/Ea
|
L50058 500 5/8" 1 Hole Compression Lug
1 Hole Long Barrel Copper Compression Lug 500 MCM - 5/8" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$75.28 (Each) |
$25.78 (Each) |
Carton/Reel |
$75.28 (1 Each) |
$25.78 (1 Each) |
Standard Packaging/Reel |
$75.28 (1 Each) |
$154.67 (6 Each) |
|
Material |
Aluminum |
Copper |
Terminal Type |
Compression |
- |
Voltage Rating |
600 V |
600 V |
|
Color |
Pink |
Brown |
Conductor Material |
Aluminum |
- |
Finish |
Tin Plated Bronze |
Tin Plated |
Insulation Color |
Pink |
- |
|
Overall Length |
6.5 in |
- |
Size |
L=6.50 - W=1.78 - OD=1.32 - ID=.840 |
L=4.13 - W=1.53 - OD=1.06 - ID=.835 |
|
Description |
COMP CONN 500 ALU |
500 5/8" 1 HOLE COMPRESSION LUG |
extra long description |
NSI AL500N AL/CU CMP Lug 8 AWG 1/4 |
NSI L50058 CU CMP Lug Long 500 MCM |
Features |
2 Hole Standard Barrel Aluminum Compression Lug 500 MCM -1/2 Bolt Standard Barrel Aluminum Compression Lugs is a type of aluminum compression connector that is produced from high conductivity aluminum tubing.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
1 Hole Long Barrel Copper Compression Lug 500 MCM - 5/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . |
Long Description |
Compression Connector, 250 MCM Conductor Size, 500 MCM Conductor Size, Non-Insulated, Aluminum Conductor Material, Pink Insulation Color, +90 °C Operating Temperature, 6.5 in Overall Length, 35 kV, 0.52 lb/EA |
1 Hole Long Barrel Copper Compression Lug 500 MCM - 5/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . |
Product Type |
Compression Connector |
Cu CMP Lug Long 500 MCM 5/8 Bolt Size |
Short Description |
250 MCM Compression Connector, Non-Insulated, 6.5 in L, 35 kV |
- |
Special Features |
Electro-Tin Plated for Low Contact Resistance |
500 MCM (STR) - 5/8 Mounting Hole |
|
Cable Size |
500 MCM (STR) |
500 MCM (STR) |
For Stud Size |
1/2 in |
- |
for use with |
Terminate;Splice;Tap Power Connector |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
500 MCM |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
35 kV |
- |
Minimum Conductor Size |
250 MCM |
- |
Number of Holes |
2 |
1 |
package quantity |
6 CT |
- |
Standards Met |
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified |
- |
Stud Size |
1/2 |
5/8 |
Warranty |
1 YEAR |
1 YEAR |
|
Brand |
NSi |
NSi |
Manufacturers Part Number |
AL500N |
L50058 |
sub brand |
Aluminum Compression |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel - Two Hole |
Long Barrel - One Hole |
|
|
Application |
Terminate, Splice, Tap Power Connectors |
Terminate, Splice, Tap Power Connectors |
environmental conditions |
90 C |
90 C |
Mounting |
1/2 Mounting Holes |
5/8 Mounting Hole |
standard |
UL486A/B |
UL486A/B |