Nacogdoches |
126 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
ALF114 |
ALF114PCS |
Manufacturer Number |
55092601 |
N/A |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Aluminum Greenfield, Flexible Conduit
|
Aluminum Greenfield, Flexible Conduit
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886042362 |
88580000263 |
Weight per package |
0.24 (lbs/ft) |
0.24 (lbs/ft) |
Description |
ALF114 1-1/4" Alu Flexible Conduit
Flexible Conduit, 1-1/4 In Trade Size, 1.55 to 1.63 In Conduit Outer Diameter, 1.25 to 1.3 In Conduit Inner Diameter, 50 FT Length, Aluminum, 8 In Bend Radius, 24 LB/100 FT
|
ALF114PCS 1-1/4" Alu Flexible Conduit PCS
|
|
Minimum Order QTY |
50 |
10 Units |
Unit/Foot |
$2.38 (Foot) |
$2.38 (Foot) |
Carton/Reel |
$118.94 (50 Feet) |
$2.38 (1 Feet) |
Standard Packaging/Reel |
$118.94 (50 Feet) |
$2.38 (1 Feet) |
|
|
Diameter |
1-1/4" |
- |
Length |
50 ft |
- |
|
Description |
1-1/4" ALU FLEXIBLE CONDUIT |
1-1/4" ALU FLEXIBLE CONDUIT PCS |
extra long description |
SWC 55092601 Alflexâ„¢ Type RWA Red |
- |
Long Description |
Flexible Conduit, 1-1/4 in Trade Size, 1.55 to 1.63 in Conduit Outer Diameter, 1.25 to 1.3 in Conduit Inner Diameter, 50 ft Length, Aluminum, 8 in Bend Radius, 24 lb/100 ft |
- |
Product Type |
Flexible Conduit |
- |
Short Description |
Flexible Conduit, 1-1/4 in x 50 ft, Aluminum |
- |
Special Features |
Reduced Wall Type;High Strength |
- |
|
Bend Radius |
8 in |
- |
Conduit Inner Diameter |
1.25 to 1.3 in |
- |
Conduit Outer Diameter |
1.55 to 1.63 in |
- |
outside diameter |
1590 |
- |
package quantity |
50 CT |
- |
Standards Met |
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant |
- |
|
|
Brand |
Southwire |
Flexible Conduit |
Manufacturers Part Number |
55092601 |
- |
|
Category Description |
ALUMINUM GREENFIELD, Flexible Conduit |
ALUMINUM GREENFIELD, Flexible Conduit |
Type |
FMC-RWA |
- |
|
|
|
Application |
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location |