Nacogdoches |
140 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
ALF2 |
ALF2100 |
Manufacturer Number |
55092801 |
55092803 |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Aluminum Greenfield, Flexible Conduit
|
Aluminum Greenfield, Flexible Conduit
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886042645 |
00032886053047 |
Weight per package |
0.32 (lbs/ft) |
0.32 (lbs/ft) |
Description |
ALF2 2" Alu Flexible Conduit 25'
Flexible Conduit, 2 In Trade Size, 2.35 to 2.45 In Conduit Outer Diameter, 2 to 2.08 In Conduit Inner Diameter, 25 FT Length, Aluminum, 12 In Bend Radius, 40 LB/100 FT
|
ALF2100 2" Alu Flexible Conduit 100'
Flexible Conduit, 2 In Trade Size, 2.35 to 2.45 In Conduit Outer Diameter, 2 to 2.08 In Conduit Inner Diameter, 100 FT Length, Aluminum, 12 In Bend Radius, 40 LB/100 FT
|
|
Minimum Order QTY |
25 |
100 |
Unit/Foot |
$4.36 (Foot) |
$4.36 (Foot) |
Carton/Reel |
$109.10 (25 Feet) |
$436.39 (100 Feet) |
Standard Packaging/Reel |
$109.10 (25 Feet) |
$436.39 (100 Feet) |
|
Material |
Aluminum |
Aluminum |
|
Diameter |
2" |
- |
Length |
25 ft |
100 ft |
Length in ft |
25 |
- |
|
Description |
2" ALU FLEXIBLE CONDUIT 25' |
2" ALU FLEXIBLE CONDUIT 100' |
extra long description |
SWC 55092801 Alflexâ„¢ Type RWA Red |
SWC 55092803 Alflexâ„¢ Type RWA Red |
Long Description |
Flexible Conduit, 2 in Trade Size, 2.35 to 2.45 in Conduit Outer Diameter, 2 to 2.08 in Conduit Inner Diameter, 25 ft Length, Aluminum, 12 in Bend Radius, 40 lb/100 ft |
Flexible Conduit, 2 in Trade Size, 2.35 to 2.45 in Conduit Outer Diameter, 2 to 2.08 in Conduit Inner Diameter, 100 ft Length, Aluminum, 12 in Bend Radius, 40 lb/100 ft |
Product Type |
Flexible Conduit |
Flexible Conduit |
Short Description |
Flexible Conduit, 2 in x 100 ft, Aluminum, 25 CT |
Flexible Conduit, 2 in x 100 ft, Aluminum, 100 CT |
Special Features |
Reduced Wall Type;High Strength |
Reduced Wall Type;High Strength |
|
Bend Radius |
12 in |
12 in |
Conduit Inner Diameter |
2 to 2.08 in |
2 to 2.08 in |
Conduit Outer Diameter |
2.35 to 2.45 in |
2.35 to 2.45 in |
outside diameter |
2400 |
2400 |
package quantity |
25 FT |
100 CT |
Standards Met |
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant |
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant |
|
|
Brand |
Southwire |
Flexible Conduit |
Manufacturers Part Number |
55092803 |
55092803 |
|
Category Description |
ALUMINUM GREENFIELD, Flexible Conduit |
ALUMINUM GREENFIELD, Flexible Conduit |
Type |
FMC-RWA |
FMC-RWA |
|
|
Weight |
40 lb/100 ft |
40 lb/100 ft |
|
Application |
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location |
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location |