Nacogdoches |
500 |
500 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
SPC |
Catalog Number |
ALF38 |
RWA38100 |
Manufacturer Number |
55082003 |
N/A |
Category |
Flexible Conduit -
Flexible Metallic Conduit
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Aluminum Greenfield, Flexible Conduit
|
Aluminum Greenfield, Flexible Conduit
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886042607 |
N/A |
Weight per package |
0.07 (lbs/ft) |
0 |
Description |
ALF38 3/8" Alu Flexible Conduit 100'
Flexible Conduit, 3/8 In Trade Size, 0.56 to 0.61 In Conduit Outer Diameter, 0.375 to 0.393 In Conduit Inner Diameter, 100 FT Length, Aluminum, 4 In Bend Radius, 7 LB/100 FT
|
RWA38100 3/8" Alu Flexible Conduit 100'
|
|
Minimum Order QTY |
100 |
10 Units |
Unit/Foot |
$0.57 (Foot) |
$0.57 (Each) |
Carton/Reel |
$56.95 (100 Feet) |
$0.57 (1 Each) |
Standard Packaging/Reel |
$56.95 (100 Feet) |
$0.57 (1 Each) |
|
|
Diameter |
3/8" |
- |
Length |
100 ft |
- |
|
Description |
3/8" ALU FLEXIBLE CONDUIT 100' |
3/8" ALU FLEXIBLE CONDUIT 100' |
extra long description |
SWC 55082003 Alflexâ„¢ Type RWA Red |
- |
Long Description |
Flexible Conduit, 3/8 in Trade Size, 0.56 to 0.61 in Conduit Outer Diameter, 0.375 to 0.393 in Conduit Inner Diameter, 100 ft Length, Aluminum, 4 in Bend Radius, 7 lb/100 ft |
- |
Product Type |
Flexible Conduit |
- |
Short Description |
Flexible Conduit, 3/8 in x 100 ft, Aluminum |
- |
Special Features |
Reduced Wall Type;High Strength |
- |
|
Bend Radius |
4 in |
- |
Conduit Inner Diameter |
0.375 to 0.393 in |
- |
Conduit Outer Diameter |
0.56 to 0.61 in |
- |
outside diameter |
585 |
- |
package quantity |
100 CT |
- |
Standards Met |
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant |
- |
|
|
Brand |
Southwire |
- |
Manufacturers Part Number |
55082003 |
- |
|
Category Description |
ALUMINUM GREENFIELD, Flexible Conduit |
ALUMINUM GREENFIELD, Flexible Conduit |
Type |
FMC-RWA |
- |
|
|
|
|
Application |
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location |